Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
S1174WSP |
BK2 |
Manufacturer Number |
S1174W-SP |
BK2 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Miscellaneous Residential Devices
|
Lamps
|
UNSPSC |
39111803 - Lamp sockets
|
-
|
UPC/EAN/GTIN |
00032664752049 |
752560810017 |
Weight per package |
0.21 (lbs/each) |
0.15 (lbs/each) |
Description |
S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
|
BK2 Keyless Plastic Lamp Holder
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made In Usa, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;108 PK Package Quantity, Uv Resistant Will Not Fade or Discolor Special Features, Ul E309529 Standards Met, Screw Terminal Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.76 (Each) |
$3.02 (Each) |
Carton/Reel |
$2.76 (1 Each) |
$3.02 (1 Each) |
Standard Packaging/Reel |
$110.40 (40 Each) |
$326.16 (108 Each) |
|
Material |
Plastic |
Plastic;Aluminum (Screwshell);Stainless Steel (Mounting Screw) |
Terminal Type |
16 in Wire Lead |
Screw |
Voltage Rating |
250 V ac |
- |
Wire Size |
#16 AWG |
- |
|
Base Type |
- |
Medium |
Color |
White |
White |
|
|
Description |
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH |
KEYLESS PLASTIC LAMP HOLDER |
extra long description |
EWD S1174W-SP 4" Lampholder Keyless |
- |
Features |
Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a |
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more. |
Long Description |
Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size |
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made in USA, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;108 PK Package Quantity, UV Resistant will not Fade or Discolor Special Features, UL E309529 Standards Met, Screw Terminal Type |
Product Type |
Outlet Box Lampholder |
Keyless Plastic Lamp Holder |
Short Description |
250 VAC, Outlet Box Lampholder, White |
Keyless Plastic Lamp Holder, Screw Mount, Medium Base, 108 PK;1 CT |
Special Features |
4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium |
UV Resistant will not Fade or Discolor |
|
dimensions |
1.4170 IN X 4.5780 IN X 4.5780 IN |
- |
Mounting Type |
Ceiling Mount |
Screw Mount |
package quantity |
1 ct |
108 PK;1 CT |
Power Rating |
600 (Lamp) W |
- |
Standards Met |
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 |
UL E309529 |
|
|
Brand |
Eaton |
BERGEN INDUSTRIES, INC. |
Manufacturers Part Number |
S1174W-SP |
BK2 |
|
Category Description |
Miscellaneous residential devices |
LAMPS |
Type |
Lampholder |
- |
|
Application |
Commercial |
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial |
standard |
cULus Listed,NAFTA,RoHS Compliant |