Item Comparison: S1906, F13T5CW

Item

S1906 - 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat - Satco

S1906
13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat

$4.25 Each

$42.50 (10 Each)

QTY:
Each
Add
F13T5CW - 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP - Ge Traditional Lamps

F13T5CW
13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP

$6.99 Each

$167.76 (24 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 47 434
Vendor Satco Ge Traditional Lamps
Catalog Number S1906 F13T5CW
Manufacturer Number S1906 F13T5/CW
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923019067 00043168100861
Weight per package 0.14 (lbs/each) 0.12 (lbs/each)
Description S1906 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
F13T5CW 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.25 (Each) $6.99 (Each)
Carton/Reel $42.50 (10 Each) $6.99 (1 Each)
Standard Packaging/Reel $42.50 (10 Each) $167.76 (24 Each)
Shape T5 -
Voltage Rating - 94 V
Wattage 13 13.0
Base Type - G5 Miniature Bi-Pin
Color White Cool White
Color Rendering Index - 60
color rendering index (cri) 62 60.0
color temperature 4200 4100 k
Housing Material - Soda Lime
Diameter 0.63 0.625
Length 20.91 21.0 in
Description 13W T5 21" 42K 62 CRI MINI BI-PIN PREHEAT 13W T5 21" COOL WHITE 62 CRI MINI BI-PIN FLUOR LMP
extra long description SATCO S1906 F13T5/CW 4200K GEL F13T5/CW 10086 FLUORESCENT
Long Description Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter FLuorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 94 V, 13 W, 850 lm Brightness (Lumens), Soda Lime Housing Material, 0.625 in Diameter, 21.0 in Length, Instant, 0.12 lb
Product Type F13T5/CW 4200K 10086 Fluorescent
Short Description - FLuorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 13 W
average life 5000 5000 h
Base Miniature Bi Pin Miniature Bi-Pin (G5)
Brightness (Lumens) - 850 lm
bulb shape - T5
lumens 860 850.0
package quantity - 24 CA
start type - Instant Start
Warranty Avg. Rated Hour Limited -
Brand Satco GE Current, a Daintree company
Manufacturers Part Number S1906 F13T5/CW
sub brand - Starcoat(R)
Category Description Fluorescent Fluorescent
Type T5 Preheat -
Weight - 0.12 lb
Application - Primary
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat