Item Comparison: S1962, CH100S

Item

S1962 - Cover 1G Dup Recp Non-Wet Horiz Plas Gy - Eaton

S1962
Cover 1G Dup Recp Non-Wet Horiz Plas Gy

$5.35 Each

$267.50 (50 Each)

QTY:
Each
Add
CH100S - Gry Horiz Duplex Cover - Raco

CH100S
Gry Horiz Duplex Cover

$5.5236 Each

$110.47 (20 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,738 532
Vendor Eaton Raco
Catalog Number S1962 CH100S
Manufacturer Number S1962 CH100S
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00032664126307 00092326110068
Weight per package 0.15 (lbs/each) 4.68 (lbs/each)
Description S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
CH100S Gry Horiz Duplex Cover
Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4.70 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.35 (Each) $5.52 (Each)
Carton/Reel $53.50 (10 Each) $5.52 (1 Each)
Standard Packaging/Reel $267.50 (50 Each) $110.47 (20 Each)
Material Plastic Die-Cast Metal
Number of Gangs 1 -
Shape Rectangular -
Color Gray Gray
Finish - Powder Coated
Description COVER 1G DUP RECP NON-WET HORIZ PLAS GY GRY HORIZ DUPLEX COVER
extra long description EWD S1962 Cover 1G Dup Recp Non-Wet HCI CH100S 1G HORIZONTAL WP COVER D
Features Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. -
Long Description Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4.70 lb/EA
Product Type Cover 1G Dup Recp Non-Wet Horiz Plas Gy Closure Plug
Short Description Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H Closure Plug, Die-Cast Metal, Powder Coated, Gray
Special Features Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges LOCKABLE TABS
dimensions 4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) -
includes - Gasket;Mounting Hardware;Installation Instructions
Mounting Type Horizontal Mount Horizontal Mount
package quantity 10 CT;50 PK 20 PK
Standards Met cULus Listed;CSA Certified;NAFTA Compliant UL mA;NEC 2011;NEMA 3R Compliant
Made in USA yes -
Brand Eaton Hubbell--Raco
Manufacturers Part Number S1962 CH100S
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type RECEPTACLE COVER -
Status - Inactive
Weight 0.18 lb 4.70 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Outdoor;Commercial
standard cULus Listed,NAFTA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat