Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
S20N11S03N |
P2XCF213N |
Manufacturer Number |
S20N11S03N |
N/A |
Category |
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
1 Phase Transformers
|
1 Phase Transformers
|
UNSPSC |
39121027 - Encapsulated transformer
|
-
|
UPC/EAN/GTIN |
00786680102967 |
N/A |
Weight per package |
65 (lbs/each) |
0 |
Description |
S20N11S03N 3KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 3 K Va Va Rating, Encapsulated Transformer, 8 In Overall Length, 7.69 In Overall Width, 14.25 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 64 LB
|
P2XCF213N 3KVA 1PH 480/240-120/240
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$624.15 (Each) |
$0.00 (Each) |
Carton/Reel |
$624.15 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$624.15 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Single-phase |
- |
|
|
Description |
3KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V |
3KVA 1PH 480/240-120/240 |
extra long description |
ETN S20N11S03N 3KVA Type EP XFMR 1P |
- |
Features |
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. |
- |
Long Description |
Dry Type Transformer, 240 x 480 V, 120/240 V, 3 K VA VA Rating, Encapsulated Transformer, 8 in Overall Length, 7.69 in Overall Width, 14.25 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 64 lb |
- |
Product Type |
Dry Type Transformer |
- |
Short Description |
Dry Type Transformer, Primary Voltage240 x 480 V, 3 K VA, 60 Hz, NEMA 3R |
- |
|
design |
EP |
- |
dimensions |
8.0000 IN X 7.6900 IN X 14.2500 IN |
- |
Enclosure Type |
Nema 3R |
- |
kva rating |
3 kVA |
- |
Overall Height |
14.25 in |
- |
Overall Width |
7.69 in |
- |
package quantity |
1 CA |
- |
Primary Voltage |
240 x 480 V |
- |
Secondary Voltage |
120/240 V |
- |
Standards Met |
Ul Listed |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
115 °C |
- |
Transformer Type |
Encapsulated Transformer |
- |
VA Rating |
3 K VA |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
S20N11S03N |
- |
|
Category Description |
1 PHASE TRANSFORMERS |
1 PHASE TRANSFORMERS |
Type |
Encapsulated transformer |
- |
|
|
Application |
General-Purpose |
- |
Frequency Rating |
60 Hz |
- |
standard |
UL Listed |
- |
Temperature Rating |
115 °C rise |
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
Call nearest store for Item Price
|