Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S21305 |
L5.5FCA11E12930C |
Manufacturer Number |
S21305 |
KT-LED5.5FCA11-E12-930-C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00045923206207 |
00843654123783 |
Weight per package |
0.07 (lbs/each) |
0.11 (lbs/each) |
Description |
S21305 5.5W Led CA10 Flame Tip 30K Candelabra Base
5.5 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 3000K - 120 Volts
|
L5.5FCA11E12930C 5.5W Led CA11 Bent Tip 30K Cndlbra Base Clear
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$3.47 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$3.47 (1 Each) |
Standard Packaging/Reel |
$0.00 (1 Each) |
$83.28 (24 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
CA11 |
- |
Wattage |
- |
5.5 |
|
Base Type |
- |
E12 |
color rendering index (cri) |
- |
>90 Deg |
color temperature |
- |
3000 |
Finish |
Clear |
- |
housing color |
- |
N/A |
|
|
Construction |
- |
Clear Glass |
Description |
5.5W LED CA10 FLAME TIP 30K CANDELABRA BASE |
5.5W LED CA11 BENT TIP 30K CNDLBRA BASE CLEAR |
extra long description |
SATCO S21305 5.5CA11/LED/930/CL/120 |
Key KT-LED5.5FCA11-E12-930-C 60W Eq |
Long Description |
5.5 Watt CA11 LED Lamp - Clear - Candelabra Base - 90 CRI - 3000K - 120 Volts |
Bent Tip Chandelier Filament bulb, 60W Equivalent, CA11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear |
Product Type |
5.5CA11/Led/930/CL/120V/E12 |
60W Equiv., 5.5W, 500 Lumen, CA11, E12, =90 Cri, Dimmable 27 |
Special Features |
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 500 ; CCT: 3000K ; Color Temperature: Soft White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 56 ; Location Rating: Wet ; Material: Glass |
- |
|
average life |
15000 |
- |
Base |
Candelabra |
- |
beam angle |
300 |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
- |
500 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
Satco |
Keystone |
Manufacturers Part Number |
S21305 |
KT-LED5.5FCA11-E12-930-C |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
Type |
CA11 |
- |
|
Energy Star |
- |
Y |
standard |
cETLus |