Item Comparison: S21305, S9963

Item

S21305 - 5.5W Led CA10 Flame Tip 30K Candelabra Base - Satco

S21305
5.5W Led CA10 Flame Tip 30K Candelabra Base

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
S9963 - 5.5W 30K Led Flame Tip - Satco

S9963
5.5W 30K Led Flame Tip

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 0
Vendor Satco Satco
Catalog Number S21305 S9963
Manufacturer Number S21305 S9963
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led Decorative C, Ca, F, G Shape Lamps N/A
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00045923206207 00045923099632
Weight per package 0.07 (lbs/each) 0.1 (lbs/each)
Description S21305 5.5W Led CA10 Flame Tip 30K Candelabra Base
5.5 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 3000K - 120 Volts
S9963 5.5W 30K Led Flame Tip
Led Lamp, 3000 K, 500 LM Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 H Average Life, Candelabra Base, Dimmable, 1-3/8 In Diameter, 3-7/8 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 Yr Warranty, 0.03 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $0.00 (1 Each) $0.00 (1 Each)
connection - Candelabra
Shape CA11 CA11
Voltage Rating - 120 V
Wattage - 5.5 W
Base Type - Candelabra
Color - Colorless
color temperature - 3000 k
Finish Clear Clear
Diameter - 1-3/8 in
Height - 3-7/8 in
Size 4.72 MOL: 4.69, MOD: 1.38
Description 5.5W LED CA10 FLAME TIP 30K CANDELABRA BASE 5.5W 30K LED FLAME TIP
extra long description SATCO S21305 5.5CA11/LED/930/CL/120 -
Long Description 5.5 Watt CA11 LED Lamp - Clear - Candelabra Base - 90 CRI - 3000K - 120 Volts LED Lamp, 3000 K, 500 lm Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 h Average Life, Candelabra Base, Dimmable, 1-3/8 in Diameter, 3-7/8 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 yr Warranty, 0.03 lb
Product Type 5.5CA11/Led/930/CL/120V/E12 Led Lamp
Short Description - LED Lamp, 3000K, 5.5W, 120V, Candelabra
Special Features Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 500 ; CCT: 3000K ; Color Temperature: Soft White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 56 ; Location Rating: Wet ; Material: Glass Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 80 CRI ; 3000K color temperature
average life 15000 15000 h
Base Candelabra -
beam angle 300 -
Brightness (Lumens) - 500 lm
dimmable - Yes
Equivalent Wattage - 60 W
Fixture Type - Decorative
lumens - 500
Maximum Operating Temperature - +45 °C;+113 °F
Minimum Operating Temperature - -20 °C;-4 °F
package quantity - 24 BX
Standards Met - Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
Warranty - 3 yr
Brand Satco Satco
Manufacturers Part Number S21305 S9963
sub brand - Satco
Category Description LED DECORATIVE C, CA, F, G SHAPE LAMPS Fuses & Fuse Accessories
Type CA11 Lamps
Manufacturer Status - Inactive
Weight - 0.03 lb
Energy Star - yes
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
standard cETLus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat