Item Comparison: S26565, F20T12CW

Item

S26565 - 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM - Satco

S26565
20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM

$3.99 Each

$119.70 (30 Each)

QTY:
Each
Add
F20T12CW - 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp - Sylvania

F20T12CW
20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp

$4.10 Each

$123.00 (30 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 393 258
Vendor Satco Sylvania
Catalog Number S26565 F20T12CW
Manufacturer Number S26565 F20T12/CW/22078
Category Enhanced Commodity Codes - Lighting Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923265655 00046135220784
Weight per package 0.37 (lbs/each) 0.37 (lbs/each)
Description S26565 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM
20 Watt - Fluorescent T12 - 4100K - Medium Bi-Pin (G13) Base
F20T12CW 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
20W, T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.99 (Each) $4.10 (Each)
Carton/Reel $119.70 (30 Each) $4.10 (1 Each)
Standard Packaging/Reel $119.70 (30 Each) $123.00 (30 Each)
amperage rating - Ballast Dependent
Lamp Type - PREHEAT
Shape T12 T12
Voltage Rating - Ballast Dependent
Wattage - 20
Base Type - Medium Bi-Pin
Color - Cool White
Color Rendering Index - 60
color rendering index (cri) - 60
color temperature 4100 4200
Finish white Phosphor Coated
Diameter 1.5 1.591 in
Length 23.22 24 in
Description 20W T12 24" 41K MED BI-PIN BASE 62 CRI 1200LM 20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
extra long description SATCO S26565 F20T12/CW SYL F20T12/CW/22078 F20T12CW 30/CS
Long Description 20 Watt - Fluorescent T12 - 4100K - Medium Bi-pin (G13) Base 20W, T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 9000 Avg rated life at 3 hrs/start
Product Type F20T12/CW F20T12CW 30/CS 1/Sku
Short Description - Linear Fluorescent Lamp, Medium 2 Pin, T12, 60 CRI, 20 W
Special Features Lawful for sale in California ; Warranty: Average Rated Hour Limited ; Indoor use ; Operating Temperature: Ballast Dependent ; MOQ: 30 ; RoHS Compliant: No ; Operating Frequency: 50/60 Hz ; Material: Glass COOL WHITE
ANSI Ballast Code - C78.81 – 2001
average life 10000 9000 h
Base Medium Bi Pin Medium Bipin
beam angle 360 -
Brightness (Lumens) - 1200 lm
bulb shape - T12
lumens 1.2k 1200 Initial Lumens at 25 Degrees C
Maximum Operating Temperature - 77 °F
package quantity - 720 PA
start type - PREHEAT
total harmonic distortion - Ballast Dependent
Brand Satco SYLVANIA
Manufacturers Part Number S26565 F20T12/CW
sub brand - OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type T12 Linear FLUORESCENT
Weight 0.0049 0.37 lb/EA
Application - Commercial/Residential
standard Unlisted -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat