Item Comparison: S3713I, S3713W

Item

S3713I - Recp Recessed 15A/125V Iv W/Plate - Legrand-Pass & Seymour

S3713I
Recp Recessed 15A/125V Iv W/Plate

$10.6328 Each

$531.64 (50 Each)

QTY:
Each
Add
S3713W - Recept Recessed 15A/125V W W/Plate - Legrand-Pass & Seymour

S3713W
Recept Recessed 15A/125V W W/Plate

$10.63 Each

$531.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 95 539
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number S3713I S3713W
Manufacturer Number S3713I S3713W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007687804 00785007687835
Weight per package 0.274 (lbs/each) 0.2772 (lbs/each)
Description S3713I Recp Recessed 15A/125V Iv W/Plate
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, Ivory, 0.2700 LB
S3713W Recept Recessed 15A/125V W W/Plate
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, White, 0.2800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.63 (Each) $10.63 (Each)
Carton/Reel $10.63 (1 Each) $10.63 (1 Each)
Standard Packaging/Reel $531.64 (50 Each) $531.50 (50 Each)
amperage rating 15 15
connection Wire Ground Wire Ground
Current Rating 15 A 15 A
Material Neoprene Neoprene
Number of Wires 3 3
Poles 2 2
Voltage Rating 125 125
Wire Size 4 4
Color Ivory White
Height 4.478 in 4.478 in
Length 2.74 in 2.74 in
Size 4.5 in 4.5 in
Width 1.878 in 1.878 in
Description RECP RECESSED 15A/125V IV W/PLATE RECEPT RECESSED 15A/125V W W/PLATE
extra long description P&S S3713I RECP RECESSED 15A/125V I P&S S3713W RECEPT RECESSED 15A/125V
Features Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt, Ivory Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt, White
Long Description Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 in Length, 1.878 in Width, 4.478 in Height, Neoprene Material, Ivory, 0.2700 lb Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 in Length, 1.878 in Width, 4.478 in Height, Neoprene Material, White, 0.2800 lb
Product Type Recp Recessed 15A/125V Iv W/Plate Recept Recessed 15A/125V W W/Plate
Short Description 15 A, 125 V, Recessed Straight Blade Receptacle, Ivory 15 A, 125 V, Recessed Straight Blade Receptacle, White
Special Features Duplex recessed receptacle with plate Duplex recessed receptacle with plate
Connection Type Wire Ground Wire Ground
media Yes Yes
Mounting Type Wall Mount Wall Mount
package quantity 1 ct 1 ct
Receptacle Type Recessed Straight Blade Recessed Straight Blade
Standards Met UL 498;RoHS Compliant;cULus Listed UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Brand Pass & Seymour/Legrand Pass & Seymour/Legrand
Manufacturers Part Number S3713-I S3713-W
Category Description Residential receptacles Residential receptacles
Type Recessed Straight Blade Receptacle Recessed Straight Blade Receptacle
Weight 0.2700 lb 0.2800 lb
Application Residential;Commercial Residential;Commercial
Mounting WALL WALL
nema rating 5-15R 5-15R
standard UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat