Item Comparison: TR775WB0XSP, S3713W

Item

TR775WB0XSP - Clockhanger W/SGL RECP15A 125V 2P3W W TR - Eaton

TR775WB0XSP
Clockhanger W/SGL RECP15A 125V 2P3W W TR

$13.55 Each

$135.50 (10 Each)

QTY:
Each
Add
S3713W - Recept Recessed 15A/125V W W/Plate - Legrand-Pass & Seymour

S3713W
Recept Recessed 15A/125V W W/Plate

$10.63 Each

$531.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 904 480
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR775WB0XSP S3713W
Manufacturer Number TR775W-BOX-SP S3713W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664672361 00785007687835
Weight per package 0.278 (lbs/each) 0.2772 (lbs/each)
Description TR775WB0XSP Clockhanger W/SGL RECP15A 125V 2P3W W TR
Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.75 In Length, 1.77 In Width, 4.50 In Height, Thermoplastic, White, Tamper Resistant, 0.2700 LB
S3713W Recept Recessed 15A/125V W W/Plate
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, White, 0.2800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.55 (Each) $10.63 (Each)
Carton/Reel $13.55 (1 Each) $10.63 (1 Each)
Standard Packaging/Reel $135.50 (10 Each) $531.50 (50 Each)
amperage rating - 15
connection - Wire Ground
Current Rating 15 A 15 A
Material Thermoplastic Neoprene
Number of Wires 3 3
Poles - 2
Voltage Rating 125 V ac 125
Wire Size - 4
Color White White
Height 4.50 in 4.478 in
Length 2.75 in 2.74 in
Size - 4.5 in
Width 1.77 in 1.878 in
Description CLOCKHANGER W/SGL RECP15A 125V 2P3W W TR RECEPT RECESSED 15A/125V W W/PLATE
extra long description EWD TR775W-BOX-SP ClockHanger W/Sgl P&S S3713W RECEPT RECESSED 15A/125V
Features Tamper Resistant Single & Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accep Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt, White
Long Description Single Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.75 in Length, 1.77 in Width, 4.50 in Height, ThermoPlastic, White, Tamper Resistant, 0.2700 lb Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 in Length, 1.878 in Width, 4.478 in Height, Neoprene Material, White, 0.2800 lb
Product Type single Receptacle Recept Recessed 15A/125V W W/Plate
Short Description 15 A, 125 VAC, Single Receptacle, White, TR, USB 15 A, 125 V, Recessed Straight Blade Receptacle, White
Special Features Wiring Type Back & Side Wire Duplex recessed receptacle with plate
Compatible Wire Size #10 AWG -
Connection Type Screw Wire Ground
dimensions 2.7500 IN X 0.8500 IN X 4.5000 IN -
media Yes Yes
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;10 PK 1 ct
Receptacle Type Single Recessed Straight Blade
Resistance Properties Tamper Resistant -
Standards Met UL Listed;cULus Listed to UL 498 File no. E15058 UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number TR775W-BOX-SP S3713-W
Category Description Residential receptacles Residential receptacles
Type Commercial specification grade Recessed Straight Blade Receptacle
Weight 0.2700 lb 0.2800 lb
Application Indoor;Commercial Residential;Commercial
Mounting - WALL
nema rating NEMA 5-15R 5-15R
standard cULus Listed,NOM UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat