Item Comparison: S4379, MXR150UMED

Item

S4379 - 150W Probe Start Metal Halide 4K Med Base Ed17 - Satco

S4379
150W Probe Start Metal Halide 4K Med Base Ed17

$29.99 Each

$29.99 (1 Each)

QTY:
Each
Add
MXR150UMED - *Delisted* 150W Quartz Metal Halide Bulb Clear - Ge Current, A Daintree Company

MXR150UMED
*Delisted* 150W Quartz Metal Halide Bulb Clear

$44.65 Each

$267.90 (6 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 207 6
Vendor Satco Ge Current, A Daintree Company
Catalog Number S4379 MXR150UMED
Manufacturer Number N/A MXR150/U/MED
Category Enhanced Commodity Codes - Lighting Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC - 39101614 - Metal halide lamp HID
UPC/EAN/GTIN N/A 00043168229357
Weight per package 0 0.3 (lbs/each)
Description S4379 150W Probe Start Metal Halide 4K Med Base Ed17
MXR150UMED *Delisted* 150W Quartz Metal Halide Bulb Clear
Ge Multi-Vapor®, 22935, 150 WTT, 13300 LM, 3400 KV, 60 Cri, Medium Screw (E26) Base, 15000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.99 (Each) $44.65 (Each)
Carton/Reel $29.99 (1 Each) $44.65 (1 Each)
Standard Packaging/Reel $29.99 (1 Each) $267.90 (6 Each)
Wattage - 150.0
Color - Clear
color rendering index (cri) - 60.0
color temperature - 3400.0
Finish - Clear
Style - Enclosed fixtures only
Description 150W PROBE START METAL HALIDE 4K MED BASE ED17 *DELISTED* 150W QUARTZ METAL HALIDE BULB CLEAR
extra long description - GEL MXR150/U/MED 22935 MULTIVAPOR
Long Description - GE Multi-Vapor®,22935, 150 WTT, 13300 LM, 3400 KV, 60 CRI, Medium Screw (E26) Base, 15000 HR Average Life
Product Type - 22935 Multivapor
Special Features - 5.43IN Length
average life - 15000.0
Base - Medium Screw (E26)
lumens - 13300.0
Brand Satco GE Current
Manufacturers Part Number - MXR150/U/MED
Category Description METAL HALIDE METAL HALIDE
Application - Universal burning position
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat