Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
M175UED28 |
S5829 |
Manufacturer Number |
M175/U/ED28/64030 |
S5829 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135640308 |
00045923058295 |
Weight per package |
0.4233 (lbs/each) |
0.75 (lbs/each) |
Description |
M175UED28 Syl M175/U/Ed28
Metalarc 175W ED28 E39 Mogul Base
|
S5829 175W Probe Start Metal Halide 42K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MH175/ED28/U/4K, 175 WTT, ED28 Shape, E39 Mogul Base, Clear, 10000 HR, Lumens: 13600 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.73 (Each) |
$17.36 (Each) |
Carton/Reel |
$26.73 (1 Each) |
$17.36 (1 Each) |
Standard Packaging/Reel |
$160.38 (6 Each) |
$17.36 (1 Each) |
|
Lamp Type |
M175/U |
- |
Shape |
ED28 |
ED28 |
Voltage Rating |
132 |
- |
Wattage |
175 W |
175 |
|
Base Type |
E39 Mogul |
E39 Mogul |
Color |
Green |
White |
Color Rendering Index |
65 |
- |
color rendering index (cri) |
65 |
65 |
color temperature |
4200 |
4200 |
Finish |
Clear |
Clear |
|
Diameter |
3.504 in;89 mm |
3.50 |
Height |
8.31 in;211 mm |
- |
Length |
- |
8.31 |
|
Description |
SYL M175/U/ED28 |
175W PROBE START METAL HALIDE 42K MOG BASE ED28 |
extra long description |
SYL M175/U/ED28/64030 M175UED28 6/C |
SATCO S5829 MH175/U MOG |
Long Description |
METALARC 175W ED28 E39 Mogul Base |
HID Metal Halide Lamp, Designation: MH175/ED28/U/4K, 175 WTT, ED28 Shape, E39 Mogul Base, Clear, 10000 HR, Lumens: 13600 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal |
Product Type |
M175UED28 6/CS 1/Sku |
MH175/U Mog |
Short Description |
Metal Halide Lamp, 4200K, 175W, Clear, E39 Mogul |
Metal Halide Lamp, 4200K, 175W, White, E39 Mogul |
|
ANSI Ballast Code |
M57/E |
- |
average life |
10000 h (Vertical);7500 h (Horizontal) |
10000 |
Base |
E39 Mogul |
Mogul |
Brightness (Lumens) |
12800 lm (Horizontal) |
13600 lm |
lumens |
12800 |
13.6k |
Operating Position |
- |
Universal |
package quantity |
6 CA |
50 PK |
Standards Met |
- |
RoHS Compliant;ECCN:EAR99 Certified |
start type |
- |
Probe Start |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
Sylvania-Ledvance |
Satco |
Manufacturers Part Number |
M175UED28 |
S5829 |
sub brand |
Metalarc(R) |
Hygrade |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
METAL HALIDE |
|
Application |
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |
- |
standard |
- |
RoHS Compliant |