Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Osram Sylvania |
Catalog Number |
S5831 |
M250U |
Manufacturer Number |
S5831 |
M250/U |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Unassigned
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00045923058318 |
046135644573 |
Weight per package |
0.75 (lbs/each) |
3 (lbs/each) |
Description |
S5831 250W Probe Start Metal Halide 4K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
|
M250U 250W BT28 Metal Halide Clear Mogul Base Lamp
Lamp, Metal Halide; 250 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M58KA; Initial Intensity 22000 Vertical/20000 Horizontal Lumen; Color Rendering Index 65; Color Temperature 4200 K; Operating Position Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.36 (Each) |
$0.00 (Each) |
Carton/Reel |
$17.36 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$208.32 (12 Each) |
$0.00 (6 Each) |
|
Initial Intensity |
- |
22000 VERTICAL/20000 HORIZONTAL LUMEN |
Shape |
ED28 |
- |
Wattage |
250 |
250 W |
|
Base Type |
- |
Mogul |
Color |
White |
Clear |
Color Rendering Index |
- |
65 DEG C |
color rendering index (cri) |
65 |
- |
color temperature |
4000 |
- |
Color Temperature in Kelvin |
- |
4200 K |
Finish |
Clear |
- |
|
Diameter |
3.50 |
- |
Length |
8.31 |
- |
Overall Length |
- |
8-5/16 INCH |
|
Additional Information |
- |
LIGHT CENTER LENGTH 5 INCH; MEAN LUMENS 14100 (HORIZONTAL), 17000 (VERTICAL) |
Commodity Description |
- |
Lamps - High Intensity Discharge (Mercury Vapor/Quartz) |
Description |
250W PROBE START METAL HALIDE 4K MOG BASE ED28 |
250W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP |
extra long description |
SATCO S5831 MH250/U MOG |
- |
Long Description |
HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal |
LAMP, METAL HALIDE; 250 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M58KA; INITIAL INTENSITY 22000 VERTICAL/20000 HORIZONTAL LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4200 K; OPERATING POSITION UNIVERSAL |
Product Type |
MH250/U Mog |
Metal Halide Lamp |
|
ANSI Code/Ballast |
- |
M58KA |
average life |
12000 |
- |
Base |
Mogul |
- |
lumens |
20k |
- |
Operating Position |
Universal |
Universal |
start type |
Probe Start |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
OSRAM SYLVANIA |
Manufacturers Part Number |
S5831 |
M250/U |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
- |
General Lighting |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|