Item Comparison: S6549, F040741EC0

Item

S6549 - 40W T8 60" 41K Medium Bi-Pin Base 82cri - Sylvania

S6549
40W T8 60" 41K Medium Bi-Pin Base 82cri

$13.89 Each

$416.70 (30 Each)

QTY:
Each
Add
F040741EC0 - Fluor Lamp - Sylvania

F040741EC0
Fluor Lamp

$0.00 Each

$0.00 (30 Each)

Call nearest store for Item Price
Nacogdoches 50 0
All Stores 80 0
Vendor Sylvania Sylvania
Catalog Number S6549 F040741EC0
Manufacturer Number FO40/841/XP/ECO3/21916 FO40/741/ECO/22104
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135219160 00046135221040
Weight per package 0.5 (lbs/each) 0.5333 (lbs/each)
Description S6549 40W T8 60" 41K Medium Bi-Pin Base 82cri
FO40841XPECO3 30/CS 1/Sku
F040741EC0 Fluor Lamp
Syl FO40/741/Eco/22104 FO40741ECO 3
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.89 (Each) $0.00 (Each)
Carton/Reel $416.70 (30 Each) $0.00 (1 Each)
Standard Packaging/Reel $416.70 (30 Each) $0.00 (30 Each)
amperage rating - Ballast Dependent
Initial Intensity 3750 Lumen at 25 Deg C -
Shape - T8
Voltage Rating - Ballast Dependent
Wattage 40 Watt 40
Base Type Medium Bi-Pin -
Color Rendering Index 85 -
color rendering index (cri) - 75
color temperature - 4100
Color Temperature in Kelvin 4100 -
Finish - Phosphor Coated
Style Rare Earth Phosphor, OCTRON XP 800 -
Diameter - 1
Additional Information RoHS Compliant; Lead-Free; Maximum Overall Length 59.61 Inch; Overall Diameter 1 Inch; Application Healthcare, Industrial, Office, Retail, School; Applicable Standard ANSI C78.81 -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 40W T8 60" 41K MEDIUM BI-PIN BASE 82CRI FLUOR LAMP
extra long description INSTANT/RAPID START, ELECTRONIC BALLAST TYPE; 60 INCH NOMINAL LENGTH; 1 PER PACK, 30 PER CARTON STANDARD PACKAGE; 40 WATT WATTAGE; COOL WHITE STYLE; G13 MEDIUM BI-PIN BASE TYPE; 24000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 3650 LUMEN INITIAL INTENSITY; ROHS COMPLIANT; BEAM SPREAD 360 DEGREE; OVERALL DIMENSION 1 INCH DIAMETER X 59.63 INCH LENGTH; FINISH FROSTED; APPLICATION COMMERCIAL, RESIDENTIAL -
Long Description FO40841XPECO3 30/CS 1/SKU SYL FO40/741/ECO/22104 FO40741ECO 3
Product Type Linear Fluorescent Lamp FO40741ECO 30/CS 1/Sku
average life - 20000
Base - Medium Bipin
Nominal Length 60 INCH -
total harmonic distortion - Ballast Dependent
Brand SYLVANIA Sylvania (Usc)
Manufacturers Part Number FO40/841/XP/ECO3/21916 FO40/741/ECO/22104
Model F040 -
sub brand - OCTRON 700, Ecologic
Category Description Fluorescent Fluorescent
Type Extended Performance, Instant/Rapid Start FLUORESCENT
Manufacturer Status - Inactive
Standard Package 30 -
Application - Commercial/Residential
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat