Item Comparison: S7824, 44

Item

S7824 - 0.93W 6.3V Mini Lamp - Satco

S7824
0.93W 6.3V Mini Lamp

$1.51 Each

$15.10 (10 Each)

QTY:
Each
Add
44 - Push to Open Rolling Ball Contactor - Edwards

44
Push to Open Rolling Ball Contactor

$14.78 Each

$14.78 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 0
Vendor Satco Edwards
Catalog Number S7824 44
Manufacturer Number S7824 44
Category Miniature, Automotive & Sealed - Miniature Lamps Signalling & Security Equipmen - Signaling & Security Equipment
Classification Incandescent Signaling Equipment
UNSPSC 39101622 - Miniature lamp N/A
UPC/EAN/GTIN 00045923078248 00782640212608
Weight per package 0.03 (lbs/each) 0.05 (lbs/each)
Description S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
44 Push to Open Rolling Ball Contactor
NC Contactor
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $14.78 (Each)
Carton/Reel $1.51 (1 Each) $14.78 (1 Each)
Standard Packaging/Reel $15.10 (10 Each) $14.78 (1 Each)
amperage rating 150m 500m/1/2 A
Current Rating 0.15 A -
Shape T3 1/4 -
Voltage Rating 6.3 V 12/24/48 V
Wattage 0.95 W -
Base Type Miniature Bayonet -
Diameter 0.4 in -
Length 1.19 -
Additional Information C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life -
Description 0.93W 6.3V MINI LAMP PUSH TO OPEN ROLLING BALL CONTACTOR
extra long description SATCO S7824 1847 6.3V 1W BA9S T3 1/ EDW 44 Normally closed contactor
Long Description Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb NC contactor
Product Type 1847 6.3V 1W BA9S T3 1/4 C2R Normally Closed Contactor
Short Description Miniature Lamp, T3 1/4, 0.95W, 6.3V -
Special Features - Insulated
action - Push to Open
average life 5000 h -
Base Miniature Bayonet -
package quantity 10 SL -
Warranty Avg. Rated Hour Limited -
Brand Satco Edwards
Manufacturers Part Number S7824 -
Category Description INCANDESCENT SIGNALING EQUIPMENT
Type Miniatures -
Weight 0.02 lb -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat