Item Comparison: S7824, 755

Item

S7824 - 0.93W 6.3V Mini Lamp - Satco

S7824
0.93W 6.3V Mini Lamp

$1.51 Each

$15.10 (10 Each)

QTY:
Each
Add
755 - 6.3V .15A/T3-1/4 Mini Lam - Eiko

755
6.3V .15A/T3-1/4 Mini Lam

$0.77 Each

$7.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 87 0
Vendor Satco Eiko
Catalog Number S7824 755
Manufacturer Number S7824 755
Category Miniature, Automotive & Sealed - Miniature Lamps Miniature, Automotive & Sealed - Miniature Lamps
Classification Incandescent Halogen
UNSPSC 39101622 - Miniature lamp 39101622 - Miniature lamp
UPC/EAN/GTIN 00045923078248 00031293409324
Weight per package 0.03 (lbs/each) 27.44 (lbs/each)
Description S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
755 6.3V .15A/T3-1/4 Mini Lam
Features: 6.3V .15A T3-1/4 Miniature Bayonet Base
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $0.77 (Each)
Carton/Reel $1.51 (1 Each) $0.77 (1 Each)
Standard Packaging/Reel $15.10 (10 Each) $7.70 (10 Each)
amperage rating 150m 0.15
Current Rating 0.15 A -
Shape T3 1/4 T3-1/4
Voltage Rating 6.3 V 6.3
Wattage 0.95 W -
Base Type Miniature Bayonet -
Color - K
Diameter 0.4 in -
Length 1.19 -
Size - 0.43 DIA X 1.19
Additional Information C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life -
Description 0.93W 6.3V MINI LAMP 6.3V .15A/T3-1/4 MINI LAM
extra long description SATCO S7824 1847 6.3V 1W BA9S T3 1/ EIKO 755 6.3V .15A T3-1/4 MINIATUR
Long Description Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb Features: 6.3V .15A T3-1/4 MINIATURE BAYONET BASE
Product Type 1847 6.3V 1W BA9S T3 1/4 C2R 6.3V .15A T3-1/4 Miniature Bayonet Base
Short Description Miniature Lamp, T3 1/4, 0.95W, 6.3V -
Special Features - C-2R Filament
average life 5000 h 20,000
Base Miniature Bayonet Miniature Bayonet (Ba9s)
lumens - 4.15
package quantity 10 SL -
Warranty Avg. Rated Hour Limited -
Brand Satco Eiko
Manufacturers Part Number S7824 -
Category Description INCANDESCENT HALOGEN
Type Miniatures Miniature Lamp
Weight 0.02 lb -
Application - Miniature Lamp
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat