Item Comparison: S8122, F54T5850EC0PR0

Item

S8122 - 54W T5 Ho 48" 50K Min Bi Pin - Satco

S8122
54W T5 Ho 48" 50K Min Bi Pin

$4.42 Each

$176.80 (40 Each)

QTY:
Each
Add
F54T5850EC0PR0 - *Delisted* 54W 5000K Mini Bi-Pin Fluor Lamp - Tungsram

F54T5850EC0PR0
*Delisted* 54W 5000K Mini Bi-Pin Fluor Lamp

$5.46 Each

$218.40 (40 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 4,189 71
Vendor Satco Tungsram
Catalog Number S8122 F54T5850EC0PR0
Manufacturer Number S8122 F54T5/850ECO/PRO
Category Fluorescent Lamps - Linear Fluorescent Straight La Lamps & Bulbs - Incandescent Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923081224 00043168613620
Weight per package 0.28 (lbs/each) 0.24 (lbs/each)
Description S8122 54W T5 Ho 48" 50K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 H Average Life, 5000 K, Natural Light, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
F54T5850EC0PR0 *Delisted* 54W 5000K Mini Bi-Pin Fluor Lamp
Ge Ecolux Starcoat T5
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.42 (Each) $5.46 (Each)
Carton/Reel $176.80 (40 Each) $5.46 (1 Each)
Standard Packaging/Reel $176.80 (40 Each) $218.40 (40 Each)
Shape T5 -
Wattage 54 W 54 W
Base Type Miniature Bi-Pin -
Color Natural Light -
Color Rendering Index 82 -
color rendering index (cri) 85 -
color temperature 5000 -
Diameter 0.63 in 0.625 in
Length 48 in 45.2 W
Description 54W T5 HO 48" 50K MIN BI PIN *DELISTED* 54W 5000K MINI BI-PIN FLUOR LAMP
extra long description SATCO S8122 F54T5/850/HO/ENV GEL F54T5/850ECO/PRO 61362 FLUORESC
Long Description Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 h Average Life, 5000 k, Natural Light, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length GE Ecolux Starcoat T5
Product Type F54T5/850/Ho/Env 61362 Fluorescent
Short Description Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 54 W -
average life 24000 h 17000 HR
Base Miniature Bi Pin Miniature Bi-Pin (G5)
Brightness (Lumens) 5000 lm -
bulb shape T5 -
lumens 5k 5k lm
package quantity 1 CT;40 PK -
Standards Met RoHS Compliant;TCLP compliant -
Warranty Avg. Rated Hour Limited -
Brand Satco TUNGSRAM
Manufacturers Part Number S8122 F54T5/850ECO/PRO
sub brand Hygrade -
Category Description Fluorescent Fluorescent
Type T5 HO High Performance Lamps -
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat