Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
CF18DDE841 |
S8324 |
Manufacturer Number |
CF18DD/E/841/ECO/20668 |
S8324 |
Category |
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135206689 |
00045923083242 |
Weight per package |
0.12 (lbs/each) |
0.16 (lbs/each) |
Description |
CF18DDE841 18W DBL CFL T4X2 41K Bipin G24Q-2
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
S8324 26W 2 Pin Twin Tube CFL G24D-3 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24D-2 G24D-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.34 (Each) |
$4.99 (Each) |
Carton/Reel |
$5.34 (1 Each) |
$4.99 (1 Each) |
Standard Packaging/Reel |
$267.00 (50 Each) |
$4.99 (1 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
DULUX D/E |
- |
Shape |
T4X2 |
- |
Voltage Rating |
120 V |
- |
Wattage |
18 |
18.000000000000000 |
|
Base Type |
G24Q-2 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82 |
80-89 |
color temperature |
4100 k |
4100;4100 |
Finish |
Phosphor Coated |
- |
|
Diameter |
- |
1.380000000000000 |
Length |
5.8 in;147 mm |
6 |
|
Description |
18W DBL CFL T4X2 41K BIPIN G24Q-2 |
26W 2 PIN TWIN TUBE CFL G24D-3 41K |
extra long description |
SYL CF18DD/E/841/ECO/20668 CF18DDE8 |
SATCO S8324 CFD18W/841 |
Features |
DULUX 18W double compact fluorescent lamp with 4-pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
- |
Long Description |
DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24d-2 G24d-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6 IN Length |
Product Type |
CF18DDE841ECO 50/CS 1/Sku |
CFD18W/841 |
Short Description |
Compact Fluorescent Lamp, 18 W, G24Q-2 4-Pin, 20000 h Life, 4100k |
- |
Special Features |
For Electronic Ballast |
- |
|
average life |
20000 h |
12000 |
Base |
G24Q-2;G24q-2 |
G24d-2 |
Brightness (Lumens) |
1250 lm |
- |
bulb shape |
T4X2 |
- |
lumens |
1,150 |
1.25k |
package quantity |
50 CA |
- |
Standards Met |
IEC 60901- 2518 |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
Warranty |
- |
2 Year Limited |
|
Brand |
Sylvania-Ledvance |
Satco |
Manufacturers Part Number |
CF18DD/E/841/ECO |
S8324 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
Double Twin 2 Pin |
|
|
Application |
Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant;UL Listed |