Item Comparison: S8324, S8324

Item

S8324 - Hub Adapter Plate - Milbank

S8324
Hub Adapter Plate

$11.88 Each

$11.88 (1 Each)

QTY:
Each
Add
S8324 - 26W 2 Pin Twin Tube CFL G24D-3 41K - Satco

S8324
26W 2 Pin Twin Tube CFL G24D-3 41K

$4.99 Each

$4.99 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 99 5
Vendor Milbank Satco
Catalog Number S8324 S8324
Manufacturer Number S8324 S8324
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Meter Socket Accessories Fluorescent
UNSPSC 27112822 - Hub adapters 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00784572128194 00045923083242
Weight per package 0.44 (lbs/each) 0.16 (lbs/each)
Description S8324 Hub Adapter Plate
Hub Adapter Plate
S8324 26W 2 Pin Twin Tube CFL G24D-3 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24D-2 G24D-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.88 (Each) $4.99 (Each)
Carton/Reel $11.88 (1 Each) $4.99 (1 Each)
Standard Packaging/Reel $11.88 (1 Each) $4.99 (1 Each)
connection None -
Material Painted Steel -
Wattage - 18.000000000000000
color rendering index (cri) - 80-89
color temperature - 4100;4100
Diameter - 1.380000000000000
Length 4.5 INCH 6
Size Reduces 4 1/3 Inch Hub Opening to a 2 3/4 Inch Hub Opening -
Description HUB ADAPTER PLATE 26W 2 PIN TWIN TUBE CFL G24D-3 41K
extra long description MILB S8324 HUB ADAPTER PLATE 12819 SATCO S8324 CFD18W/841
Long Description HUB ADAPTER PLATE Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24d-2 G24d-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6 IN Length
Product Type Hub Adapter Plate 12819 CFD18W/841
Special Features Includes 4 Hub Screws -
average life - 12000
Base - G24d-2
lumens - 1.25k
Warranty - 2 Year Limited
Brand MILBANK Satco
Manufacturers Part Number S8324 S8324
Category Description Meter Socket Accessories Fluorescent
Type Large to Small Hub Opening Adaptor Double Twin 2 Pin
Application Metering Accessory -
Operating Temperature - Ballast Dependent
standard Non UL Listed RoHS Compliant;UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat