Nacogdoches |
607 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S8420 |
F032V41EC0 |
Manufacturer Number |
S8420 |
FO32/V41/ECO/22438 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084201 |
00046135224386 |
Weight per package |
0.45 (lbs/each) |
0.4207 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
F032V41EC0 32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$3.35 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$3.35 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$100.50 (30 Each) |
|
Current Rating |
- |
265 mA |
Lamp Type |
- |
RAPID & INSTANT START |
Material |
Glass; Aluminum |
- |
Shape |
T8 |
T8 |
Wattage |
32 W |
32 W |
|
Base Type |
Medium Bi-Pin |
Medium Bi-Pin |
Color |
White |
- |
Color Rendering Index |
85 |
90 |
color rendering index (cri) |
85 |
90 |
color temperature |
4100 |
4100 k |
Finish |
- |
Phosphor Coated |
|
Diameter |
1 in |
1.098 in;27.9 mm |
Length |
48 in |
48 in;1219.2 mm |
|
Description |
32W T8 48" 41K 85CRI MED BIPIN |
32W T8 48" 4100K 90 CRI |
extra long description |
SATCO S8420 F32T8/841/ENV |
SYL FO32V41ECO/22438 FO32V41ECO 30/ |
Features |
- |
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications. |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications. |
Product Type |
F32T8/841/Env |
FO32V41ECO 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI |
Special Features |
- |
Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications |
|
ANSI Ballast Code |
- |
C78.81 |
average life |
24000 h |
22500 h |
Base |
Medium Bi Pin |
Medium Bipin |
Brightness (Lumens) |
3050 lm |
2450 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3.05k |
2450 |
package quantity |
1 CT;30 PK |
1 CT;30 PK |
Standards Met |
RoHS Compliant;TCLP compliant |
ANSI C78.81 |
start type |
- |
Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
|
Brand |
Satco |
Sylvania (Usc) |
Manufacturers Part Number |
S8420 |
F032V41EC0 |
sub brand |
Hygrade |
Osram |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
FLUORESCENT |
|
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |