Nacogdoches |
477 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Current, A Daintree Company |
Catalog Number |
S8420 |
F32T8SPP41EC0 |
Manufacturer Number |
S8420 |
F32T8/SPP41/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084201 |
00043168663496 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
F32T8SPP41EC0 32W T8 48" 4100K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 4100 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$3.29 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$3.29 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$118.44 (36 Each) |
|
Material |
Glass; Aluminum |
- |
Shape |
T8 |
- |
Wattage |
32 W |
32 |
|
Base Type |
Medium Bi-Pin |
Pin/Plug-In G13 |
Color |
White |
- |
Color Rendering Index |
85 |
80 |
color rendering index (cri) |
85 |
80 |
color temperature |
4100 |
4100 k |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1 in |
1.0 in |
Length |
48 in |
48 |
|
Description |
32W T8 48" 41K 85CRI MED BIPIN |
32W T8 48" 4100K 80 CRI |
extra long description |
SATCO S8420 F32T8/841/ENV |
- |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 4100 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA |
Product Type |
F32T8/841/Env |
Linear Fluorescent Lamp |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K |
|
average life |
24000 h |
30000 h |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
3050 lm |
2900 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3.05k |
2.9k |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
1 CT;30 PK |
1 CT;36 PK |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
start type |
- |
Instant Start;Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
S8420 |
F32T8/SPP41/ECO |
sub brand |
Hygrade |
GE?® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |