Nacogdoches |
747 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S8420 |
KTLF32T8841HP |
Manufacturer Number |
S8420 |
KTL-F32T8-841-HP-DP |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084201 |
00890949006412 |
Weight per package |
0.45 (lbs/each) |
0.38 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
KTLF32T8841HP 32W T8 48" 41K 3100LM 85CRI Med Bi-Pin Base
F32T8, 4100K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$2.40 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$60.00 (25 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$60.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Material |
Glass; Aluminum |
- |
Number of Lamps |
- |
N/A |
Shape |
T8 |
- |
Wattage |
32 W |
32 |
|
Base Type |
Medium Bi-Pin |
G13 |
Color |
White |
- |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85 |
>80 Deg |
color temperature |
4100 |
4100 |
housing color |
- |
N/A |
|
Diameter |
1 in |
- |
Length |
48 in |
- |
|
Construction |
- |
Frosted Glass |
Description |
32W T8 48" 41K 85CRI MED BIPIN |
32W T8 48" 41K 3100LM 85CRI MED BI-PIN BASE |
extra long description |
SATCO S8420 F32T8/841/ENV |
Key KTL-F32T8-841-HP-DP Ignitor for |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
F32T8, 4100K, 85 CRI, HIGH PERFORMANCE LAMPS, 25 PCS PER CARTON |
Product Type |
F32T8/841/Env |
Ignitor For 750W Pulse Start MH |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
- |
|
average life |
24000 h |
- |
Base |
Medium Bi Pin |
- |
beam angle |
- |
360 Deg |
Brightness (Lumens) |
3050 lm |
- |
bulb shape |
T8 |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
3.05k |
3100 |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
1 CT;30 PK |
- |
Sensor Type |
- |
N/A |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
Warranty |
Avg. Rated Hour Limited |
- |
Wire Type |
- |
N/A |
|
Brand |
Satco |
Keystone |
Manufacturers Part Number |
S8420 |
KTL-F32T8-841-HP-DP |
sub brand |
Hygrade |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Energy Star |
- |
N |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |