Nacogdoches |
747 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Satco |
Catalog Number |
S8420 |
S8415 |
Manufacturer Number |
S8420 |
S8415 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084201 |
00045923084157 |
Weight per package |
0.45 (lbs/each) |
0.42 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
S8415 *Delisted* F32T8 4100K Lamp
Fluorescent T8 Linear Lamp, Designation: F32T8/741/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 75 Cri, 47-25/32 In Length, 1 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$4.99 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$4.99 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$149.70 (30 Each) |
|
Material |
Glass; Aluminum |
- |
Shape |
T8 |
FIXTURE WITH JUNCTION BOX |
Wattage |
32 W |
32 A |
|
Base Type |
Medium Bi-Pin |
- |
Color |
White |
WHITE GLOSS |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85 |
51898 |
color temperature |
4100 |
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive) |
|
Diameter |
1 in |
1.00 in |
Length |
48 in |
47.78 in |
|
Description |
32W T8 48" 41K 85CRI MED BIPIN |
*DELISTED* F32T8 4100K LAMP |
extra long description |
SATCO S8420 F32T8/841/ENV |
- |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
Fluorescent T8 Linear Lamp, Designation: F32T8/741/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 75 CRI, 47-25/32 IN Length, 1 IN Diameter |
Product Type |
F32T8/841/Env |
F32T8/741/Env |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
- |
|
average life |
24000 h |
24000 HR |
Base |
Medium Bi Pin |
Medium Bi Pin |
Brightness (Lumens) |
3050 lm |
- |
bulb shape |
T8 |
- |
lumens |
3.05k |
2.85k lm |
package quantity |
1 CT;30 PK |
- |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Satco |
Manufacturers Part Number |
S8420 |
S8415 |
sub brand |
Hygrade |
Hygrade |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
T8 Linear |
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |
RoHS Compliant |