Nacogdoches |
136 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Current, A Daintree Company |
Catalog Number |
S8421 |
F32T8SPP50EC0 |
Manufacturer Number |
S8421 |
F32T8/SPP50/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084218 |
00043168663502 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
S8421 32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
|
F32T8SPP50EC0 32W T8 48" 5000K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
36 Units |
Unit/Foot |
$2.25 (Each) |
$4.00 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$4.00 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$144.00 (36 Each) |
|
Shape |
T8 |
- |
Wattage |
32 |
32.0 |
|
Base Type |
- |
Pin/Plug-In G13 |
Color |
Natural Light |
- |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
85 |
80.0 |
color temperature |
5000 |
5000 k |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1.00 |
1.0 in |
Length |
47.78 |
48.0 |
|
Description |
32W T8 48" 50K 82 CRI MED BIPIN |
32W T8 48" 5000K 80 CRI |
extra long description |
SATCO S8421 F32T8/850/ENV |
GEL F32T8/SPP50/ECO 66350 SLIM LINE |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA |
Product Type |
F32T8/850/Env |
Linear Fluorescent Lamp |
Short Description |
- |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K |
|
average life |
24000 |
30000 h |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
2900 lm |
bulb shape |
- |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3k |
2900.0 |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
- |
1 CT;36 PK |
start type |
- |
Instant Start;Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
HYGRADE |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
S8421 |
F32T8/SPP50/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |