Item Comparison: S8421, KTLF32T8850HP

Item

S8421 - 32W T8 48" 50K 82 Cri Med Bipin - Satco

S8421
32W T8 48" 50K 82 Cri Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
KTLF32T8850HP - 32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base - Keystone

KTLF32T8850HP
32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base

$2.40 Each

$60.00 (25 Each)

QTY:
Each
Add
Nacogdoches 136 0
All Stores 11,448 136
Vendor Satco Keystone
Catalog Number S8421 KTLF32T8850HP
Manufacturer Number S8421 KTL-F32T8-850-HP-DP
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084218 00890949006429
Weight per package 0.45 (lbs/each) 0.38 (lbs/each)
Description S8421 32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
KTLF32T8850HP 32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base
F32T8, 5000K, 85 Cri, High Performance Lamps. 25 PCS Per Carton, Egg Crate Packing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $2.40 (Each)
Carton/Reel $67.50 (30 Each) $60.00 (25 Each)
Standard Packaging/Reel $67.50 (30 Each) $60.00 (25 Each)
Ballast Type - N/A
Number of Lamps - N/A
Shape T8 -
Wattage 32 32
Base Type - G13
Color Natural Light -
color rendering index (cri) 85 >80 Deg
color temperature 5000 5000
housing color - N/A
Diameter 1.00 -
Length 47.78 -
Construction - Frosted Glass
Description 32W T8 48" 50K 82 CRI MED BIPIN 32W T8 48" 50K 3100LM 85CRI MED BI-PIN BASE
extra long description SATCO S8421 F32T8/850/ENV Key KTL-F32T8-850-HP-CP Ignitor for
Long Description Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter F32T8, 5000K, 85 CRI, High Performance Lamps. 25 pcs per carton, Egg crate packing
Product Type F32T8/850/Env Ignitor For 50W-150W MH
average life 24000 -
Base Medium Bi Pin -
beam angle - 360 Deg
Circuit Type - N/A
Input Voltage - Ballast Dependent
ip rating - N/A
lumens 3k 3100
Nominal Length - 48 in
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Warranty Avg. Rated Hour Limited -
Wire Type - N/A
Brand HYGRADE Keystone
Manufacturers Part Number S8421 KTL-F32T8-850-HP-DP
Category Description Fluorescent Fluorescent
Type T8 Linear -
Energy Star - N
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat