Item Comparison: S8436, F32T8SPP65EC0

Item

S8436 - 32W T8 48" 65K 82 Cri Med Bipin - Satco

S8436
32W T8 48" 65K 82 Cri Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F32T8SPP65EC0 - *Delisted* 32W T8 48" 6500K 80 Cri - Tungsram

F32T8SPP65EC0
*Delisted* 32W T8 48" 6500K 80 Cri

$13.70 Each

$493.20 (36 Each)

QTY:
Each
Add
Nacogdoches 115 0
All Stores 3,277 6
Vendor Satco Tungsram
Catalog Number S8436 F32T8SPP65EC0
Manufacturer Number S8436 F32T8SPP65EC0
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps -
UPC/EAN/GTIN 00045923084362 043168663519
Weight per package 0.45 (lbs/each) 0.56 (lbs/each)
Description S8436 32W T8 48" 65K 82 Cri Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
F32T8SPP65EC0 *Delisted* 32W T8 48" 6500K 80 Cri
Linear Fluorescent Lamp, Instant Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 30000 Life In Hour; T8 Shape Designation; 6500; 80 Color Rendering Index
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $13.70 (Each)
Carton/Reel $67.50 (30 Each) $13.70 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $493.20 (36 Each)
Initial Intensity - 2900 LUMEN
Shape T8 -
Wattage 32 W 32 W
Base Type Medium Bi-Pin G13 MEDIUM 2 PIN
Color Daylight -
Color Rendering Index 82 80 A
color rendering index (cri) 82 -
color temperature 6500 -
Color Temperature in Kelvin - 6500 CCT
Diameter 1 in -
Length 48 in -
Additional Information - BULB MATERIAL SODA LIME GLASS; BULB DIAMETER 1 INCH; MEAN INTENSITY 2725 LUMEN; MINIMUM STARTING TEMPERATURE 50 DEG F
Commodity Description - LINEAR FLUORESCENT STRAIGHT LAMPS
Description 32W T8 48" 65K 82 CRI MED BIPIN *DELISTED* 32W T8 48" 6500K 80 CRI
extra long description SATCO S8436 F32T8/865/ENV -
Long Description FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 h Average Life, 6500 k, Daylight, 32 W, 2900 lm Brightness (Lumens), 1 in Diameter, 48 in Length LINEAR FLUORESCENT LAMP, INSTANT START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 30000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 6500; 80 COLOR RENDERING INDEX
Product Type F32T8/865/Env Linear Fluorescent Lamp
Short Description FLuorescent Lamp, Medium Bi Pin, T8, 82 CRI, 32 W -
average life 24000 h -
Base Medium Bi Pin -
Brightness (Lumens) 2900 lm -
bulb shape T8 -
Initial Intensity in Lumen - 2900 K
lumens 2.9k -
Nominal Length - 48 INCH
Nominal Length in inch - 72513
package quantity 1 CT;30 PK -
Standards Met RoHS Compliant;TCLP compliant -
Warranty Avg. Rated Hour Limited -
Brand Satco TUNGSRAM
Manufacturers Part Number S8436 F32T8SPP65EC0
sub brand Hygrade -
Category Description Fluorescent Fluorescent
Type T8 Linear INSTANT START
Standard Package - 36 W
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat