Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
FT40DL841RSEC0 |
S8668 |
Manufacturer Number |
FT40DL/841/RS/ECO/20586 |
S8668 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135205866 |
00045923086687 |
Weight per package |
0.4 (lbs/each) |
0.5 (lbs/each) |
Description |
FT40DL841RSEC0 40 Watt 4 Pin Compact Fluorescent
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
|
S8668 40W 4 Pin Twin Tube Biax 2G11 4100K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 22-1/2 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.84 (Each) |
$7.60 (Each) |
Carton/Reel |
$7.84 (1 Each) |
$76.00 (10 Each) |
Standard Packaging/Reel |
$78.40 (10 Each) |
$76.00 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Ballast Type |
Electronic and Dimming |
- |
Lamp Type |
DULUX L |
- |
Shape |
T5 |
- |
Wattage |
40 |
40.000000000000000 |
|
Base Type |
2G11 |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
80 - 89 |
80-89 |
color temperature |
4100 k |
4100;4100 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.709 in;18 mm |
1.750000000000000 |
Length |
22.4 in;573 mm |
22.5 |
|
Description |
40 WATT 4 PIN COMPACT FLUORESCENT |
40W 4 PIN TWIN TUBE BIAX 2G11 4100K CFL |
extra long description |
SYL FT40DL/841/RS/ECO/20586 FT40DL8 |
SATCO S8668 FT40HL/841/4P/RS/ENV |
Long Description |
DULUX 40W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts |
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 22-1/2 IN Length |
Product Type |
FT40DL841RSECO 10/CS 1/Sku |
FT40HL/841/4P/RS/Env |
Short Description |
Compact Fluorescent Lamp, 40 W, 2G11, 4100k |
- |
Special Features |
Approximate Initial Lumens after 100 hours Operation |
- |
|
average life |
20000 h |
20000 |
Base |
2G11 |
2G11 |
Brightness (Lumens) |
3150 lm |
- |
bulb shape |
T5 |
- |
dimmable |
Yes |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
3150 |
3.5k |
package quantity |
10 CA |
- |
Standards Met |
ANSI C78.901 - 2001 |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
Warranty |
- |
2 Year Limited |
|
Brand |
SYLVANIA |
Satco |
Manufacturers Part Number |
FT40DL/841/RS/ECO/20586 |
S8668 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
Twin Tube Long 4 Pin |
|
|
Application |
Commercial;Residential |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
ANSI C78.901 - 2001 |
RoHS Compliant;UL Listed |