Item Comparison: 2513J, SA14138

Item

2513J - 1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC - Peco Fasteners

2513J
1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC

$0.5592 Each

$335.52 (600 Each)

QTY:
Each
Add
SA14138 - 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut - LH Dottie

SA14138
1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut

$0.6045 Each

$60.45 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 21,100 7,304
Vendor Peco Fasteners LH Dottie
Catalog Number 2513J SA14138
Manufacturer Number 2513J SA14138
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162101 - Concrete anchors 31162101 - Concrete anchors
UPC/EAN/GTIN 00705591964860 00781002593300
Weight per package 0.0275 (lbs/each) 0.022 (lbs/each)
Description 2513J 1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC
Sleeve Anchor, 1-3/8 In Length, Zinc Plated, 1/4 In Diameter, 2.75 LB
SA14138 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 1-3/8 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.56 (Each) $0.60 (Each)
Carton/Reel $55.92 (100 Each) $60.45 (100 Each)
Standard Packaging/Reel $335.52 (600 Each) $60.45 (100 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4
Length 1-3/8 in 1-3/8 in
Size - 1/4 x 1-3/8
Description 1/4 X 1-3/8 ACORN NUT SLEEVE ANCHOR ZC 1/4'' X 1-3/8'' SLEEVE ANCHOR W/ACORN NUT
extra long description PECO 2513J 1/4X1-3/8 ACORN NUT SLEE DOTTIE SA14138 1/4 X 1-3/8" Sleeve
Features Peco fasteners 1/4 x 1-3/8 sleeve anchors 100 per jar -
Long Description Sleeve Anchor, 1-3/8 in Length, Zinc Plated, 1/4 in Diameter, 2.75 lb Sleeve Anchor, Steel, 1-3/8 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb
Product Type Sleeve Anchor Sleeve Anchor
Short Description Sleeve Anchor, 1-3/8 in, Zinc Plated Sleeve Anchor, Steel, 1-3/8 in, Zinc Plated
Drill Size - 1/4 in
Drive Type - Hex
for use with - Soft Concrete
Head Type - Hex
package quantity 100 PK 100 PK;600 CT
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 2513J SA14138
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Anchor Hexagonal Nut Sleeve Anchor
minimum qty 100 -
Weight 2.75 lb 0.03 lb
Application - Soft Concrete
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat