Item Comparison: SA14138, 5150

Item

SA14138 - 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut - LH Dottie

SA14138
1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut

$0.6045 Each

$60.45 (100 Each)

QTY:
Each
Add
5150 - 1/4X1-3/8 An Lok/ Bolt - Dewalt/Black & Decker

5150
1/4X1-3/8 An Lok/ Bolt

$0.5061 Each

$0.51 (1 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 7,304 76
Vendor LH Dottie Dewalt/Black & Decker
Catalog Number SA14138 5150
Manufacturer Number SA14138 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits N/A
UNSPSC 31162101 - Concrete anchors -
UPC/EAN/GTIN 00781002593300 753527774120
Weight per package 0.022 (lbs/each) 0
Description SA14138 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 1-3/8 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
5150 1/4X1-3/8 An Lok/ Bolt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.60 (Each) $0.51 (Each)
Carton/Reel $60.45 (100 Each) $0.51 (1 Each)
Standard Packaging/Reel $60.45 (100 Each) $0.51 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 1/4 -
Length 1-3/8 in -
Size 1/4 x 1-3/8 -
Description 1/4'' X 1-3/8'' SLEEVE ANCHOR W/ACORN NUT 1/4X1-3/8 AN LOK/ BOLT
extra long description DOTTIE SA14138 1/4 X 1-3/8" Sleeve -
Long Description Sleeve Anchor, Steel, 1-3/8 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb -
Product Type Sleeve Anchor -
Short Description Sleeve Anchor, Steel, 1-3/8 in, Zinc Plated -
Drill Size 1/4 in -
Drive Type Hex -
for use with Soft Concrete -
Head Type Hex -
package quantity 100 PK;600 CT -
Brand LH DOTTIE Dewalt/Black & Decker
Manufacturers Part Number SA14138 -
Category Description ANCHORS & ANCHOR KITS Fuses & Fuse Accessories
Type Hexagonal Nut Sleeve Anchor -
Weight 0.03 lb -
Application Soft Concrete -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat