Item Comparison: SC15, SLC15

Item

SC15 - 15A 600V TD Class G Fuse - Eaton Bussmann Series

SC15
15A 600V TD Class G Fuse

$12.69 Each

$126.90 (10 Each)

QTY:
Each
Add
SLC15 - 15A 600V TD Class G Fuse - Littelfuse

SLC15
15A 600V TD Class G Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 30 0
All Stores 235 0
Vendor Eaton Bussmann Series Littelfuse
Catalog Number SC15 SLC15
Manufacturer Number SC-15 SLC015
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121609 - Midget fuses 39121627 - Power fuse
UPC/EAN/GTIN 00051712250153 00079458420685
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description SC15 15A 600V TD Class G Fuse
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
SLC15 15A 600V TD Class G Fuse
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Additional Time-Delay Over Competitive Products Which Increases System Reliability. Compact Class G Fuses Were The First Fuse Series to Approach Midget Fuse Dimensions and Meet Nec Requirements For Branch-Circuit Protection. The Unique Dimensions Of SLC Series Class G Fuses Prevents Insertion Of Lower Voltage Fuses In Class G Fuse Holders. The Fuse’S Varying Length Prevents Insertion Of Higher Ampere Rated Fuses In Fuse Holders Desi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.69 (Each) $0.00 (Each)
Carton/Reel $126.90 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $126.90 (10 Each) $0.00 (10 Each)
amperage rating 15 Amp -
connection Ferrule End X Ferrule End -
Current Rating 15 A -
interrupt rating V ac:100 kAIC (RMS Symmetrical);V dc:10 kAIC -
Voltage Rating 600 V ac;170 V dc -
Diameter 0.41 in -
Overall Length 1.31 in -
Size 0.41 In Diameter X 1.31 In Length -
Description 15A 600V TD CLASS G FUSE 15A 600V TD CLASS G FUSE
extra long description BUSS SC-15 BUSS SC FUSE CLASS G CLA LFSE SLC015 FUS 600V MED T/D CLASS
Features Basic protection Class G size-rejecting, current limiting fuses. 1/2 to 6A Fast-acting, 7 to 60A time-delay. Time-delay – 12 seconds (minimum) at 200% of rated current. -
Long Description Time Delay Fuse, G Class Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;170 V dc, 0.41 in Diameter, 1.31 in Overall Length, 0.02 lb The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders desi
Product Type Buss SC Fuse Class G Class G Fus 600V Med T/D Class G 15a
Short Description Fuse, 15 A, 600 VAC/170 V dc, Time Delay, G Class -
Special Features Rejection Style Time-Delay
class G -
Connection Type Ferrule End x Ferrule End -
dimensions 0.4100 IN X 0.4100 IN X 1.3100 IN -
Fuse Class G Class -
media Yes -
package quantity 4 CT -
Response Time 12 s @ 200% -
Standards Met CE Certified;UL Listed;Std. 248-5, Class G, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.5, Class 1422-01, File 53787 -
Made in USA yes -
Brand Eaton Littelfuse
Manufacturers Part Number SC-15 SLC015
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS G
Weight 0.02 lb -
Application Fusible Branch Panel Boards;HVAC Branch Circuit Protection Branch Circuit
standard CE Marked,RoHS Compliant Standard 248-5 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat