Item Comparison: SC500, YS34

Item

SC500 - 500MCM Cu Butt Splice - Nsi

SC500
500MCM Cu Butt Splice

$17.0612 Each

$102.37 (6 Each)

QTY:
Each
Add
YS34 - 500MCM Comp Cu Butt Splice - Burndy

YS34
500MCM Comp Cu Butt Splice

$52.96 Each

$317.76 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 98 48
Vendor Nsi Burndy
Catalog Number SC500 YS34
Manufacturer Number SC-500 YS34
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381037145 00781810508503
Weight per package 0.35 (lbs/each) 0.5 (lbs/each)
Description SC500 500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
YS34 500MCM Comp Cu Butt Splice
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.06 (Each) $52.96 (Each)
Carton/Reel $17.06 (1 Each) $105.92 (2 Each)
Standard Packaging/Reel $102.37 (6 Each) $317.76 (6 Each)
Material Copper Copper
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V 35
Color Brown -
Color Code - BROWN
Finish Tin Plated Tin-Plated
Size L=2.50 - OD=1.06 - ID=.830 -
Description 500MCM CU BUTT SPLICE 500MCM COMP CU BUTT SPLICE
extra long description NSI SC-500 CU CMP Splice Short 400 BUR YS34 BUTT SPLICE LONG 500
Features StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 500 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index
Product Type Cu CMP Splice Short 400 MCM Butt Splice Long 500
Special Features 500 MCM (STR) - CU Splice Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Color Code: Brown, Die Index: 20 Or 229, Conduct
Die Index - 20
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number SC-500 YS34
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Short Barrel - CU Splice YS, Long Barrel
Application Terminate, Splice, Tap Power Connectors Wire Splice
environmental conditions 90 C -
standard UL486A/B UL 486A-486B
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat