Item Comparison: SE00W143BK250, SE00W143BK1000

Item

SE00W143BK250 - 14/3 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W143BK250
14/3 Seoow 600V Black Cord 250' Reel

$1.46276 Foot

$365.69 (250 Feet)

QTY:
Feet
Add
SE00W143BK1000 - 14/3 Seoow 600V Black Cord 1000' Reel - Cables & Cords

SE00W143BK1000
14/3 Seoow 600V Black Cord 1000' Reel

$1.34956 Foot

$1,349.56 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 43,956 5,055
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W143BK250 SE00W143BK1000
Manufacturer Number 55039807 55039802
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886045233 00032886038938
Weight per package 0.14 (lbs/ft) 0.14 (lbs/ft)
Description SE00W143BK250 14/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Reel Package Type
SE00W143BK1000 14/3 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 18 A, Black, White and Green, 3 Conductors, 1000 FT Overall Length, 0.53 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 LB/FT
Minimum Order QTY 250 10 Units
Unit/Foot $1.46 (Foot) $1.35 (Foot)
Carton/Reel $365.69 (250 Feet) $1.35 (1 Feet)
Standard Packaging/Reel $365.69 (250 Feet) $1,349.56 (1000 Feet)
Conductor Size 14 AWG #14 AWG
Current Rating - 18 A
Number of Conductors 3 3
Color Black Black;White;Green
Conductor Material - Copper
Insulation Material - Thermoplastic Elastomer (TPE)
Jacket Material - Thermoplastic Elastomer (TPE)
Overall Length 250 ft 1000 ft
Additional Information - Chemical Resistant;Oil Resistant;Water Resistant
Description 14/3 SEOOW 600V BLACK CORD 250' REEL 14/3 SEOOW 600V BLACK CORD 1000' REEL
extra long description SWC 55039807 14-41 CU 3/C BLACK/WHI SWC 55039802 14-41 CU 3/C BLACK/WHI
Features - Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Long Description Portable Cord, Black, 14 AWG Conductor Size, Made in USA, 3 - Conductors, 250 ft Overall Length, Reel Package Type Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 18 A, Black, White and Green, 3 Conductors, 1000 ft Overall Length, 0.53 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 lb/ft
Product Type Portable Cord Portable Cord
Short Description Portable Cord, 14 AWG, Black, 3 Conductor 1000 ft Portable Cord, Stranded, 14/3 AWG SEOOW, 0.53 in
Made in USA yes yes
Core Strands - 41/30 mm
for use with - Industrial Machinery;Washing Machine;Heavy-Duty Tool;Motor;Temporary Electrical Power and Lighting
Insulation Thickness - 0.045 in
Maximum Operating Temperature - +105 °C
media Yes Yes
Minimum Operating Temperature - -50 °C
outside diameter - 0.53 in
Solid/Strand - Stranded
Standards Met - RoHS Compliant;NEC 400;Federal Specification JC-580B;UL 62;CSA 22.2
Brand COLEMAN CABLE Cables & Cords
Manufacturers Part Number SE00W143BK250 55039802
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel Reel
Weight - 0.15 lb/ft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat