Item Comparison: SE00W144BK1000, 55810204

Item

SE00W144BK1000 - 14/4 Seoow 600V Black Cord 1000' Reel - Cables & Cords

SE00W144BK1000
14/4 Seoow 600V Black Cord 1000' Reel

$1.76913 Foot

$1,769.13 (1000 Feet)

QTY:
Feet
Add
55810204 - Soow 14/4 Black 250' Coil - Copper

55810204
Soow 14/4 Black 250' Coil

$1.77787 Foot

$1.78 (1 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 0
All Stores 4,833 0
Vendor Cables & Cords Copper
Catalog Number SE00W144BK1000 55810204
Manufacturer Number 224270608 55810204
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Sow Sowa Soow 600V Cord & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886038952 00032886081491
Weight per package 0.166 (lbs/ft) 1 (lbs/ft)
Description SE00W144BK1000 14/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.575 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 LB/FT
55810204 Soow 14/4 Black 250' Coil
14-41 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Minimum Order QTY 250 1 Unit
Unit/Foot $1.77 (Foot) $1.78 (Foot)
Carton/Reel $442.28 (250 Feet) $1.78 (1 Feet)
Standard Packaging/Reel $1,769.13 (1000 Feet) $1.78 (1 Feet)
Conductor Size #14 AWG -
Current Rating 15 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 1000 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 14/4 SEOOW 600V BLACK CORD 1000' REEL SOOW 14/4 BLACK 250' COIL
extra long description SWC 55039902 14-41 CU 4/C BLACK/WHI SWC 55810204 14-41 CU 4/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.575 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 lb/ft 14-41 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Product Type Portable Cord 14-41 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Short Description Portable Cord, Stranded, 14/4 AWG SEOOW, 0.575 in, Cut to Length -
Core Strands 41/30 mm -
for use with Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting -
Insulation Thickness 0.045 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.575 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Copper
Manufacturers Part Number 55039902 55810204
Category Description Portable Cords, Voice, Data, Video Wire & Cable -
Package Type Reel -
Weight 0.18 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat