Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W163BK250 |
SE00W163BK1000 |
Manufacturer Number |
55040203 |
55040202 |
Category |
Enhanced Commodity Codes -
Wire
|
Hvy Duty 600V PRTBL Cord&Cable -
Seow-Seoow
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886039430 |
00032886038990 |
Weight per package |
0.077 (lbs/ft) |
0.077 (lbs/ft) |
Description |
SE00W163BK250 16/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.39 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 LB/FT
|
SE00W163BK1000 16/3 Seoow 600V Black Cord 1000' Reel
Portable Cord, Black, 16 Awg Conductor Size, Made In Usa, 3 - Conductors, 1000 FT Overall Length, Reel Package Type
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$0.98 (Foot) |
$0.91 (Foot) |
Carton/Reel |
$245.84 (250 Feet) |
$906.98 (1000 Feet) |
Standard Packaging/Reel |
$245.84 (250 Feet) |
$906.98 (1000 Feet) |
|
Conductor Size |
#16 AWG |
16 AWG |
Current Rating |
13 A |
- |
Number of Conductors |
- |
3 |
|
Color |
Black;Green;White |
Black |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
Overall Length |
250 ft |
1000 ft |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Description |
16/3 SEOOW 600V BLACK CORD 250' REEL |
16/3 SEOOW 600V BLACK CORD 1000' REEL |
extra long description |
SWC 55040203 16-26 CU 3/C BLACK/WHI |
SWC 55040202 16-26 CU 3/C BLACK/WHI |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.39 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 lb/ft |
Portable Cord, Black, 16 AWG Conductor Size, Made in USA, 3 - Conductors, 1000 ft Overall Length, Reel Package Type |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, Stranded, 16/3 AWG SEOOW, 0.39 in, Cut to Length |
Portable Cord, 16 AWG, Black, 3 Conductor |
|
Core Strands |
26/30 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.03 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.39 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
|
|
Brand |
Cables & Cords |
COLEMAN CABLE |
Manufacturers Part Number |
223260408 |
SE00W163BK1000 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
|
Package Type |
Reel |
Reel |
Weight |
0.09 lb/ft |