Item Comparison: SE00W164BK250, S00W164BK

Item

SE00W164BK250 - 16/4 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W164BK250
16/4 Seoow 600V Black Cord 250' Reel

$1.32609 Foot

$331.52 (250 Feet)

QTY:
Feet
Add
S00W164BK - 16/4 Soow 600V Black Cord 250' Spool - Cables & Cords

S00W164BK
16/4 Soow 600V Black Cord 250' Spool

$1.01341 Foot

$253.35 (250 Feet)

QTY:
Feet
Add
Nacogdoches 250 0
All Stores 23,763 515
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W164BK250 S00W164BK
Manufacturer Number 55046403 55810101
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039669 00032886081460
Weight per package 0.091 (lbs/ft) 0.12 (lbs/ft)
Description SE00W164BK250 16/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 0.42 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 LB/FT
S00W164BK 16/4 Soow 600V Black Cord 250' Spool
16-26 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Minimum Order QTY 250 1 Unit
Unit/Foot $1.33 (Foot) $1.01 (Foot)
Carton/Reel $331.52 (250 Feet) $253.35 (250 Feet)
Standard Packaging/Reel $331.52 (250 Feet) $253.35 (250 Feet)
Conductor Size #16 AWG -
Current Rating 10 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 250 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 16/4 SEOOW 600V BLACK CORD 250' REEL 16/4 SOOW 600V BLACK CORD 250' SPOOL
extra long description SWC 55046403 16-26 CU 4/C BLACK/WHI SWC 55810101 16-26 CU 4/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 0.42 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 lb/ft 16-26 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Product Type Portable Cord 16-26 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Short Description 250 ft Portable Cord, Stranded, 16/4 AWG SEOOW, 0.42 in -
Core Strands 26/30 mm -
for use with Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting -
Insulation Thickness 0.03 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.42 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 224260408 55810101
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel -
Weight 0.1 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat