Nacogdoches |
250 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W24BK250 |
S00W24BK |
Manufacturer Number |
224230408 |
56092803 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121636 - Power cord
|
UPC/EAN/GTIN |
00032886039720 |
00032886866524 |
Weight per package |
1.241 (lbs/ft) |
425.0148 (lbs/ft) |
Description |
SE00W24BK250 2/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 7 Strands, 17/0.0223 MM Core Strands, #2 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 1.267 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 LB/FT
|
S00W24BK 2/4 Soow 600V Black Cord 250' Reel
Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, Carton Package Type
|
|
Minimum Order QTY |
250 |
1 Unit |
Unit/Foot |
$18.48 (Foot) |
$19.94 (Foot) |
Carton/Reel |
$4,621.06 (250 Feet) |
$4,985.53 (250 Feet) |
Standard Packaging/Reel |
$4,621.06 (250 Feet) |
$4,985.53 (250 Feet) |
|
Conductor Size |
#2 AWG |
2 AWG |
Current Rating |
60 A |
- |
insulation |
- |
EPDM |
Number of Conductors |
- |
4 |
Voltage Rating |
- |
600 |
|
Color |
Black;Green;Red;White |
Black |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
Length |
- |
250 |
Overall Length |
250 ft |
- |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Construction |
- |
CPE JACKET |
Description |
2/4 SEOOW 600V BLACK CORD 250' REEL |
2/4 SOOW 600V BLACK CORD 250' REEL |
extra long description |
SWC 55047303 2-119 CU 4/C BLACK/WHI |
SWC 56092803 FLEXCORD 2/4 SOOW UL/C |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 7 Strands, 17/0.0223 mm Core Strands, #2 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 1.267 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 lb/ft |
Portable Cord, Black, 2 AWG Conductor Size, Made in USA, 4 - Conductors, Carton Package Type |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, 2/4 AWG, SEOOW, 1.267 in, Cut to Length |
Portable Cord, 2 AWG, Black, 4 Conductor |
|
connector |
- |
N/A |
core |
- |
2 |
Core Strands |
17/0.0223 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.05 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
Number of Outlets |
- |
N/A |
Number of Strands |
7 |
- |
outside diameter |
1.267 in |
1.48 |
Plug Type |
- |
N/A |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
strands |
- |
168 |
|
|
Brand |
Cables & Cords |
COLEMAN CABLE |
Manufacturers Part Number |
55047303 |
S00W24BK |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SOOW |
|
Package Type |
Reel |
Carton |
Weight |
1.3289 lb/ft |
450.01 |
|
Application |
- |
FLEXCORD |
standard |
- |
UL62 |