Nacogdoches |
0 |
250 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W24BK1000 |
SE00W24BK250 |
Manufacturer Number |
55047302 |
224230408 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886041723 |
00032886039720 |
Weight per package |
1.241 (lbs/ft) |
1.241 (lbs/ft) |
Description |
SE00W24BK1000 2/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT Overall Length, Reel Package Type
|
SE00W24BK250 2/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 7 Strands, 17/0.0223 MM Core Strands, #2 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 1.267 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 LB/FT
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$18.48 (Foot) |
$18.48 (Foot) |
Carton/Reel |
$18,484.20 (1000 Feet) |
$18.48 (1 Feet) |
Standard Packaging/Reel |
$18,484.20 (1000 Feet) |
$18.48 (1 Feet) |
|
Conductor Size |
2 AWG |
#2 AWG |
Current Rating |
- |
60 A |
Number of Conductors |
4 |
- |
|
Color |
Black |
Black;Green;Red;White |
Conductor Material |
- |
Copper |
Insulation Material |
- |
Thermoplastic Elastomer (TPE) |
Jacket Material |
- |
Thermoplastic Elastomer (TPE) |
|
Overall Length |
1000 ft |
250 ft |
|
Additional Information |
- |
Chemical Resistant;Oil Resistant;Water Resistant |
Description |
2/4 SEOOW 600V BLACK CORD 1000' REEL |
2/4 SEOOW 600V BLACK CORD 250' REEL |
extra long description |
SWC 55047302 2-119 CU 4/C BLACK/WHI |
SWC 55047303 2-119 CU 4/C BLACK/WHI |
Features |
- |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
Long Description |
Portable Cord, Black, 2 AWG Conductor Size, Made in USA, 4 - Conductors, 1000 ft Overall Length, Reel Package Type |
Portable Cord, Stranded, 7 Strands, 17/0.0223 mm Core Strands, #2 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 1.267 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 lb/ft |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, 2 AWG, Black, 4 Conductor |
Portable Cord, 2/4 AWG, SEOOW, 1.267 in, Cut to Length |
|
|
Core Strands |
- |
17/0.0223 mm |
for use with |
- |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Insulation Thickness |
- |
0.05 in |
Maximum Operating Temperature |
- |
+105 °C |
media |
Yes |
Yes |
Minimum Operating Temperature |
- |
-50 °C |
Number of Strands |
- |
7 |
outside diameter |
- |
1.267 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
|
Brand |
COLEMAN CABLE |
Cables & Cords |
Manufacturers Part Number |
SE00W24BK1000 |
55047303 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
Package Type |
Reel |
Reel |
Weight |
- |
1.3289 lb/ft |