Item Comparison: SE00W44BK500, S00W44BK1000

Item

SE00W44BK500 - 4/4 Seoow 600V Black Cord 500' Reel - Cables & Cords

SE00W44BK500
4/4 Seoow 600V Black Cord 500' Reel

$11.95309 Foot

$5,976.54 (500 Feet)

QTY:
Feet
Add
S00W44BK1000 - 4/4 Soow 600V Black 1000' Reel Non-Ul - Cables & Cords

S00W44BK1000
4/4 Soow 600V Black 1000' Reel Non-Ul

$13.29452 Foot

$13,294.52 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 6,032 3,990
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W44BK500 S00W44BK1000
Manufacturer Number 224220508 55809002
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886040146 00032886081163
Weight per package 0.821 (lbs/ft) 0.832 (lbs/ft)
Description SE00W44BK500 4/4 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 96/24 MM Core Strands, #4 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 70 A, Black, Green, Red, White, 4 Conductors, 500 FT Overall Length, 1.104 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.89 LB/FT
S00W44BK1000 4/4 Soow 600V Black 1000' Reel Non-Ul
4 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 1000 FT
Minimum Order QTY 500 1 Unit
Unit/Foot $11.95 (Foot) $13.29 (Foot)
Carton/Reel $5,976.54 (500 Feet) $13,294.52 (1000 Feet)
Standard Packaging/Reel $5,976.54 (500 Feet) $13,294.52 (1000 Feet)
Conductor Size #4 AWG -
Current Rating 70 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 500 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 4/4 SEOOW 600V BLACK CORD 500' REEL 4/4 SOOW 600V BLACK 1000' REEL NON-UL
extra long description SWC 55040401 4-96 CU 4/C BLACK/WHIT SWC 55809002 4 STR CU 4/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 96/24 mm Core Strands, #4 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 70 A, Black, Green, Red, White, 4 Conductors, 500 ft Overall Length, 1.104 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.89 lb/ft 4 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 1000 FT
Product Type Portable Cord 4 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Short Description 500 ft Portable Cord, Stranded, 4/4 AWG SEOOW, 1.104 in -
Made in USA yes -
Core Strands 96/24 mm -
for use with Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting -
Insulation Thickness 0.05 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 1.104 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 55040401 55809002
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel -
Weight 0.89 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat