Item Comparison: SE00W83BK250, 55808806

Item

SE00W83BK250 - 8/3 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W83BK250
8/3 Seoow 600V Black Cord 250' Reel

$4.06654 Foot

$1,016.64 (250 Feet)

QTY:
Feet
Add
55808806 - 8/3 Neop Cord .725 Dia - Cables & Cords

55808806
8/3 Neop Cord .725 Dia

$3.11331 Foot

$3.11 (1 Feet)

QTY:
Feet
Add
Nacogdoches 750 0
All Stores 28,867 0
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W83BK250 55808806
Manufacturer Number 55044903 55808806
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Sow Sowa Soow 600V Cord & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039621 00032886081118
Weight per package 0.33 (lbs/ft) 1 (lbs/ft)
Description SE00W83BK250 8/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.7 In Outside Diameter, 0.046 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 LB/FT
55808806 8/3 Neop Cord .725 Dia
8 STR Cu 3/C Black/White/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT
Minimum Order QTY 250 1 Unit
Unit/Foot $4.07 (Foot) $3.11 (Foot)
Carton/Reel $1,016.64 (250 Feet) $3.11 (1 Feet)
Standard Packaging/Reel $1,016.64 (250 Feet) $3.11 (1 Feet)
Conductor Size #8 AWG -
Current Rating 40 A -
Color Black;Green;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 250 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 8/3 SEOOW 600V BLACK CORD 250' REEL 8/3 NEOP CORD .725 DIA
extra long description SWC 55044903 8-96 CU 3/C BLACK/WHIT SWC 55808806 8 STR CU 3/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.7 in Outside Diameter, 0.046 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 lb/ft 8 STR CU 3/C BLACK/WHITE/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT
Product Type Portable Cord 8 STR Cu 3/C Black/White/Green Soow Black 90C 600V Paper No
Short Description 250 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.7 in -
Core Strands 96/28 mm -
for use with Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting -
Insulation Thickness 0.046 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.7 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;NEC 501.140;Federal Specification JC-580;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Southwire
Manufacturers Part Number 223200408 55808806
Category Description Portable Cords, Voice, Data, Video Wire & Cable -
Package Type Reel -
Weight 0.33 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat