Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W83BK250 |
SE00W83BK500 |
Manufacturer Number |
55044903 |
223200508 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886039621 |
00032886041709 |
Weight per package |
0.33 (lbs/ft) |
0.33 (lbs/ft) |
Description |
SE00W83BK250 8/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.7 In Outside Diameter, 0.046 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 LB/FT
|
SE00W83BK500 8/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 FT Overall Length, 0.701 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 LB/FT
|
|
Minimum Order QTY |
250 |
500 |
Unit/Foot |
$4.07 (Foot) |
$4.07 (Foot) |
Carton/Reel |
$1,016.64 (250 Feet) |
$2,033.27 (500 Feet) |
Standard Packaging/Reel |
$1,016.64 (250 Feet) |
$2,033.27 (500 Feet) |
|
Conductor Size |
#8 AWG |
#8 AWG |
Current Rating |
40 A |
40 A |
|
Color |
Black;Green;White |
Black;Green;White |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Elastomer (TPE) |
Thermoplastic Elastomer (TPE) |
Jacket Material |
Thermoplastic Elastomer (TPE) |
Thermoplastic Elastomer (TPE) |
|
Overall Length |
250 ft |
500 ft |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
Chemical Resistant;Oil Resistant;Water Resistant |
Description |
8/3 SEOOW 600V BLACK CORD 250' REEL |
8/3 SEOOW 600V BLACK CORD 500' REEL |
extra long description |
SWC 55044903 8-96 CU 3/C BLACK/WHIT |
SWC 55044901 8-96 CU 3/C BLACK/WHIT |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
Long Description |
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.7 in Outside Diameter, 0.046 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 lb/ft |
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 ft Overall Length, 0.701 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 lb/ft |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
250 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.7 in |
500 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.701 in |
|
Core Strands |
96/28 mm |
96/28 mm |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
Insulation Thickness |
0.046 in |
0.05 in |
Maximum Operating Temperature |
+105 °C |
+105 °C |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
-50 °C |
outside diameter |
0.7 in |
0.701 in |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
RoHS Compliant;NEC 400;NEC 501.140;Federal Specification JC-580;UL Listed;CSA Certified;MSHA |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
223200408 |
55044901 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
Package Type |
Reel |
Reel |
Weight |
0.33 lb/ft |
0.32 lb/ft |