Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Copper |
Catalog Number |
SE00W84BK1000 |
55809305 |
Manufacturer Number |
224200608 |
55809305 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Sow Sowa Soow 600V Cord & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886039737 |
00032886081279 |
Weight per package |
0.43 (lbs/ft) |
1 (lbs/ft) |
Description |
SE00W84BK1000 8/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.783 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 LB/FT
|
55809305 Neoprene Cord .780 Dia
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 FT
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$5.05 (Foot) |
$4.78 (Foot) |
Carton/Reel |
$5.05 (1 Feet) |
$4.78 (1 Feet) |
Standard Packaging/Reel |
$5,052.35 (1000 Feet) |
$2,391.44 (500 Feet) |
|
Conductor Size |
#8 AWG |
- |
Current Rating |
35 A |
- |
|
Color |
Black;Green;Red;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Description |
8/4 SEOOW 600V BLACK CORD 1000' REEL |
NEOPRENE CORD .780 DIA |
extra long description |
SWC 55045002 8-96 CU 4/C BLACK/WHIT |
SWC 55809305 8 STR CU 4/C BLACK/WH |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.783 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 lb/ft |
8 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 500 FT |
Product Type |
Portable Cord |
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape |
Short Description |
500 ft Portable Cord, Stranded, 8/4 AWG SEOOW, 0.783 in |
- |
|
Core Strands |
96/28 mm |
- |
for use with |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.05 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.783 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
|
|
Brand |
Cables & Cords |
Copper |
Manufacturers Part Number |
55045002 |
55809305 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
- |
|
|
Package Type |
Reel |
- |
Weight |
0.43 lb/ft |