Item Comparison: SER44461000, SER43WG1000

Item

SER44461000 - 4-4-4-6 Ser Alum 1000' - Aluminum

SER44461000
4-4-4-6 Ser Alum 1000'

$1.34049 Foot

$1,340.49 (1000 Feet)

QTY:
Feet
Add
SER43WG1000 - 4-4-4-6 Ser Alum 1000' - Aluminum

SER43WG1000
4-4-4-6 Ser Alum 1000'

$1.34049 Foot

$1,340.49 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 78,527 78,527
Vendor Aluminum Aluminum
Catalog Number SER44461000 SER43WG1000
Manufacturer Number 13100301 N/A
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC 26121614 - Building cable -
UPC/EAN/GTIN 00032886584626 N/A
Weight per package 0.24 (lbs/ft) 0.25 (lbs/ft)
Description SER44461000 4-4-4-6 Ser Alum 1000'
Service Entrance Cable, Stranded, 7 Strands, #4 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 823 Mil Outside Diameter, +90 °C Operating Temperature, 252 LB/MFT
SER43WG1000 4-4-4-6 Ser Alum 1000'
Minimum Order QTY 1,000 1,000
Unit/Foot $1.34 (Foot) $1.34 (Foot)
Carton/Reel $1,340.49 (1000 Feet) $1,340.49 (1000 Feet)
Standard Packaging/Reel $1,340.49 (1000 Feet) $1,340.49 (1000 Feet)
Conductor Size #4 AWG -
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) -
Number of Conductors 3 -
Stranding 7 STRANDS -
Voltage Rating 600 V -
Color Gray -
Conductor Material Aluminum -
Insulation Material Polyethylene (XLPE) -
Jacket Material PVC -
Length 1000 ft -
Outer Diameter 823 MIL -
Overall Length 1000 ft -
Additional Information Sunlight Resistant -
Commodity Description ALUMINUM SE CABLE-SER / NS-1 / NS-2 -
Description 4-4-4-6 SER ALUM 1000' 4-4-4-6 SER ALUM 1000'
extra long description SER TYPE; 1000 FT; 823 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 4 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 6 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL -
Features Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. -
Long Description Service Entrance Cable, Stranded, 7 Strands, #4 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 823 mil Outside Diameter, +90 °C Operating Temperature, 252 lb/mft -
Product Type Service Entrance Cable -
Short Description Service Entrance Cable, 7 Strands, 4 AWG -
Ground Conductor Size 6 AWG -
Ground Type WITH GROUND WIRE -
Maximum Operating Temperature +90 °C -
Number of Strands 7 -
outside diameter 823 mil -
Solid/Strand Stranded -
Standards Met UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 -
Made in USA yes -
Brand Southwire Aluminum
Manufacturers Part Number 13100301 -
Model SE -
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type SER -
minimum qty 1000 -
Status - Inactive
Package Type Reel -
Weight 252 lb/mft -
Application Distribution Panelboard;Wet or Dry Locations -
Approval UL 44/83/854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat