Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER66661000 |
SER63WG1000 |
Manufacturer Number |
13099701 |
N/A |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Unassigned
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
00032886584565 |
80394000317 |
Weight per package |
0.18 (lbs/ft) |
0 |
Description |
SER66661000 Ser 6-6-6-6 Alu 1000'
Service Entrance Cable, Stranded, 7 Strands, #6 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 40 A (60°C);50 A (75°C);60 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 717 Mil Outside Diameter, +90 °C Operating Temperature, 196 LB/MFT
|
SER63WG1000 Ser 6-6-6-6 Alu 1000'
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$1.27 (Foot) |
$1.27 (Each) |
Carton/Reel |
$1,268.14 (1000 Feet) |
$1,268.14 (1000 Each) |
Standard Packaging/Reel |
$1,268.14 (1000 Feet) |
$1,268.14 (1000 Each) |
|
Conductor Size |
#6 AWG |
- |
Current Rating |
40 A (60°C);50 A (75°C);60 A (90°C) |
- |
Number of Conductors |
3 |
- |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Gray |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
Jacket Material |
PVC |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
717 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant |
- |
Commodity Description |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
- |
Description |
SER 6-6-6-6 ALU 1000' |
- |
extra long description |
SER TYPE; 1000 FT; 717 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 40 AMPERE (60 DEG C), 50 AMPERE (75 DEG C), 60 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 6 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 6 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL |
- |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
- |
Long Description |
Service Entrance Cable, Stranded, 7 Strands, #6 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 40 A (60°C);50 A (75°C);60 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 717 mil Outside Diameter, +90 °C Operating Temperature, 196 lb/mft |
- |
Product Type |
Service Entrance Cable |
- |
Short Description |
Service Entrance Cable, 7 Strands, 6 AWG, 3 Conductors, 1000' |
- |
|
Ground Conductor Size |
6 AWG |
- |
Ground Type |
WITH GROUND WIRE |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 |
- |
outside diameter |
717 mil |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
- |
|
|
Brand |
Southwire |
Aluminum |
Manufacturers Part Number |
13099701 |
- |
Model |
SE |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
- |
|
minimum qty |
1000 |
1000 |
Status |
- |
Inactive |
|
Package Type |
Reel |
- |
Weight |
196 lb/mft |
- |
|
Application |
Distribution Panelboard;Wet or Dry Locations |
- |
Approval |
UL 44/83/854 |
- |
Temperature Rating |
90 DEG C |