Item Comparison: SFBCVR225AB0T, 225ASFBKIT

Item

SFBCVR225AB0T - 225A Max SFB CVR For 400A PNL Bot - Eaton

SFBCVR225AB0T
225A Max SFB CVR For 400A PNL Bot

$77.48 Each

$387.40 (5 Each)

QTY:
Each
Add
225ASFBKIT - 400A Pow-R-Stock Panel Sub-Feed-BRKR Kit - Eaton

225ASFBKIT
400A Pow-R-Stock Panel Sub-Feed-BRKR Kit

$63.36 Each

$316.80 (5 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 43 100
Vendor Eaton Eaton
Catalog Number SFBCVR225AB0T 225ASFBKIT
Manufacturer Number SFBCVR225ABOT 225ASFBKIT
Category Enhanced Commodity Codes - Distribution Equipment Circuit Breakers - Circuit Breaker Accessories
Classification Disconnect Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689397272 00786685754482
Weight per package 9 (lbs/each) 16 (lbs/each)
Description SFBCVR225AB0T 225A Max SFB CVR For 400A PNL Bot
Eaton Pow-R-Xpress 225A Max SFB CVR For 400A PNL Bot
225ASFBKIT 400A Pow-R-Stock Panel Sub-Feed-BRKR Kit
Eaton, Panelboard Renewal Parts, Stock Panel Sub-Feed Breaker Kit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.48 (Each) $63.36 (Each)
Carton/Reel $77.48 (1 Each) $63.36 (1 Each)
Standard Packaging/Reel $387.40 (5 Each) $316.80 (5 Each)
Description 225A MAX SFB CVR FOR 400A PNL BOT 400A POW-R-STOCK PANEL SUB-FEED-BRKR KIT
extra long description ETN SFBCVR225ABOT Eaton PRX 225A MA ETN 225ASFBKIT 400A POW-R-STOCK PAN
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress 225A MAX SFB CVR FOR 400A PNL BOT Eaton, panelboard renewal parts, stock panel sub-feed breaker kit
Product Type Eaton PRX 225A Max SFB CVR 400A PNL Bot 400A Pow-R-Stock Panel Sub-Feed-BKR Kit
dimensions 14.0000 IN X 11.0000 IN X 0.1000 IN 10.4000 IN X 10.8000 IN X 0.1000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number SFBCVR225ABOT 225ASFBKIT
Category Description Disconnect Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard UL 67,NEMA Compliant UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat