Item Comparison: SGF15B, 1595

Item

SGF15B - Gfci Self Test Duplex 15A 125V BR - Eaton

SGF15B
Gfci Self Test Duplex 15A 125V BR

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
1595 - 15A 125V BR GFI Dupl Recpt - Legrand-Pass & Seymour

1595
15A 125V BR GFI Dupl Recpt

$14.60 Each

$146.00 (10 Each)

QTY:
Each
Add
Nacogdoches 14 5
All Stores 237 24
Vendor Eaton Legrand-Pass & Seymour
Catalog Number SGF15B 1595
Manufacturer Number SGF15B 1595
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00032664742279 78500742286
Weight per package 0.39 (lbs/each) 0.46 (lbs/each)
Description SGF15B Gfci Self Test Duplex 15A 125V BR
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
1595 15A 125V BR GFI Dupl Recpt
Gfci Recep 15A 120V 20A Feed Thru
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $14.60 (Each)
Carton/Reel $21.49 (1 Each) $146.00 (10 Each)
Standard Packaging/Reel $214.90 (10 Each) $146.00 (10 Each)
amperage rating 15A -
Current Rating 15 A 15 AMPERE
Material Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Nylon
Number of Wires 3 3 in
Poles Two-pole 2
Voltage Rating 125 V ac 125 VAC
Color Brown Brown
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description GFCI SELF TEST DUPLEX 15A 125V BR 15A 125V BR GFI DUPL RECPT
extra long description EWD SGF15B GFCI Self Test Duplex 15 -
Features Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond, -
Long Description Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown GFCI RECEP 15A 120V 20A FEED THRU
Product Type Gfci Self Test Duplex 15A 125V BR Gfci Receptacle
Short Description 15 A, 125 VAC, Self Test Duplex Receptacle, Brown -
Special Features If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
dimensions 1.9700 IN X 2.8200 IN X 4.6700 IN -
media Yes -
Mounting Type Screw Mount -
package quantity 1 CT;10 PK -
Receptacle Type Self Test Duplex -
Standards Met UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 -
Wiring - BACK
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number SGF15B 1595
Category Description Residential GFCI devices Residential GFCI devices
Type GFCI receptacle DUPLEX
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other -
Approval - UL 498, CSA C22.2
Configuration - 5-15R
nema rating NEMA 5-15R -
standard cULus Listed,NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat