Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Pass & Seymour |
Catalog Number |
SGF15BK |
1595BK |
Manufacturer Number |
SGF15BK |
1595-BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00032664742286 |
78500742290 |
Weight per package |
0.405 (lbs/each) |
0.39 (lbs/each) |
Description |
SGF15BK Gfci Self Test Duplex 15A 125V BK
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
|
1595BK 15A 125V Spec GFI Dup Rec
Trademaster 15A 125V Spec GRD Duplex Gfci Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.49 (Each) |
$14.79 (Each) |
Carton/Reel |
$21.49 (1 Each) |
$147.90 (10 Each) |
Standard Packaging/Reel |
$214.90 (10 Each) |
$147.90 (10 Each) |
|
amperage rating |
15A |
- |
Current Rating |
- |
15 AMPERE |
Material |
- |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
Two-pole |
2 |
Voltage Rating |
125V |
125 VAC AT 60 HZ |
|
|
Additional Information |
- |
Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
GFCI SELF TEST DUPLEX 15A 125V BK |
15A 125V SPEC GFI DUP REC |
extra long description |
EWD SGF15BK GFCI Self Test Duplex 1 |
- |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
- |
Long Description |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding |
TRADEMASTER 15A 125V SPEC GRD DUPLEX GFCI BLACK |
Product Type |
Gfci Self Test Duplex 15A 125V BK |
Gfci Receptacle |
Special Features |
15a GFCI |
- |
|
dimensions |
1.9800 IN X 2.8300 IN X 4.6800 IN |
- |
Grade |
- |
SPECIFICATION |
media |
Yes |
- |
Wiring |
- |
BACK |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
SGF15BK |
1595-BK |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
DUPLEX |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-15R |
standard |
NOM,cULus Listed |