Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Pass & Seymour |
Catalog Number |
SGF15GY |
1595GRY |
Manufacturer Number |
SGF15GY |
1595-GRY |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00032664749995 |
78500742411 |
Weight per package |
0.37 (lbs/each) |
0.38 (lbs/each) |
Description |
SGF15GY Gfci Self Test Duplex 15A 125V Gy
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Gray, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
|
1595GRY 15A 125V Spec GFI Dup Rec
Gfci Recep 15A 125V 20A FD Thru Gry
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.49 (Each) |
$14.79 (Each) |
Carton/Reel |
$21.49 (1 Each) |
$147.90 (10 Each) |
Standard Packaging/Reel |
$214.90 (10 Each) |
$147.90 (10 Each) |
|
amperage rating |
15A |
- |
Current Rating |
- |
15 AMPERE |
Material |
- |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
Two-pole |
2 |
Voltage Rating |
125V |
125 VAC AT 60 HZ |
|
|
Additional Information |
- |
Temperature Rating -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
GFCI SELF TEST DUPLEX 15A 125V GY |
15A 125V SPEC GFI DUP REC |
extra long description |
EWD SGF15GY GFCI Self Test Duplex 1 |
- |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
- |
Long Description |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Gray,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding |
GFCI RECEP 15A 125V 20A FD THRU GRY |
Product Type |
Gfci Self Test Duplex 15A 125V Gy |
Gfci Receptacle |
Special Features |
15a GFCI |
- |
|
dimensions |
1.9800 IN X 2.8300 IN X 4.6800 IN |
- |
Grade |
- |
SPECIFICATION |
media |
Yes |
- |
Wiring |
- |
BACK |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
SGF15GY |
1595-GRY |
Model |
- |
Series 1595 |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
DUPLEX WITH LED INDICATOR LIGHT |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2 |
Configuration |
- |
5-15R |
standard |
NOM,cULus Listed |