Item Comparison: GF15GY, SGF15GY

Item

GF15GY - Etn ST Gfci 15A 125V Gy - Eaton

GF15GY
Etn ST Gfci 15A 125V Gy

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
SGF15GY - Gfci Self Test Duplex 15A 125V Gy - Eaton

SGF15GY
Gfci Self Test Duplex 15A 125V Gy

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 4
Vendor Eaton Eaton
Catalog Number GF15GY SGF15GY
Manufacturer Number GF15GY SGF15GY
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664556937 00032664749995
Weight per package 3.8 (lbs/each) 0.37 (lbs/each)
Description GF15GY Etn ST Gfci 15A 125V Gy
Eaton Self-Test Gfci, 15A, 125V, Gray, Slim Design
SGF15GY Gfci Self Test Duplex 15A 125V Gy
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Gray, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $21.49 (Each)
Carton/Reel $21.49 (1 Each) $21.49 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $214.90 (10 Each)
amperage rating - 15A
Poles - Two-pole
Voltage Rating - 125V
Description ETN ST GFCI 15A 125V GY GFCI SELF TEST DUPLEX 15A 125V GY
extra long description EWD GF15GY ETN ST GFCI 15A 125V GY EWD SGF15GY GFCI Self Test Duplex 1
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Eaton self-test GFCI, 15A, 125V, Gray, Slim design Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Gray,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Product Type Etn ST Gfci 15A 125V Gy Gfci Self Test Duplex 15A 125V Gy
Special Features - 15a GFCI
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 1.9800 IN X 2.8300 IN X 4.6800 IN
media - Yes
Brand Eaton Eaton
Manufacturers Part Number GF15GY SGF15GY
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard NOM,cULus Listed NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat