Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
SGF2 |
RW20025 |
Manufacturer Number |
55091901 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Steel Greenfield
|
Steel Greenfield
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042553 |
N/A |
Weight per package |
0.133 (lbs/ft) |
0 |
Description |
SGF2 2" Steel Flexible Conduit
Flexible Conduit, 2 In Trade Size, 2.35 to 2.45 In Conduit Outer Diameter, 2 to 2.08 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 12 In Bend Radius, 133 LB/100 FT
|
RW20025 2" Steel Flexible Conduit
|
|
Minimum Order QTY |
25 |
10 Units |
Unit/Foot |
$5.31 (Foot) |
$5.31 (Each) |
Carton/Reel |
$132.65 (25 Feet) |
$5.31 (1 Each) |
Standard Packaging/Reel |
$132.65 (25 Feet) |
$5.31 (1 Each) |
|
|
Color |
Gray |
- |
Finish |
Hot Dip Galvanized |
- |
|
|
Description |
2" STEEL FLEXIBLE CONDUIT |
2" STEEL FLEXIBLE CONDUIT |
extra long description |
SWC 55091901 Galflex® Type RWS Red |
- |
Long Description |
Flexible Conduit, 2 in Trade Size, 2.35 to 2.45 in Conduit Outer Diameter, 2 to 2.08 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 12 in Bend Radius, 133 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 2 in x 25 ft, Steel, Gray |
- |
Special Features |
Corrosion Resistant;Rust Resistant |
- |
|
Bend Radius |
12 in |
- |
Conduit Inner Diameter |
2 to 2.08 in |
- |
Conduit Outer Diameter |
2.35 to 2.45 in |
- |
outside diameter |
2400 |
- |
package quantity |
25 CT |
- |
Standards Met |
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
55091901 |
- |
|
Category Description |
STEEL GREENFIELD |
STEEL GREENFIELD |
Type |
FMC-RWS |
- |
|
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |