Item Comparison: GF20BK, SGF20BK

Item

GF20BK - Etn ST Gfci 20A 125V BK - Eaton

GF20BK
Etn ST Gfci 20A 125V BK

$25.90 Each

$259.00 (10 Each)

QTY:
Each
Add
SGF20BK - Gfci Self Test Duplex 20A 125V BK - Eaton

SGF20BK
Gfci Self Test Duplex 20A 125V BK

$25.90 Each

$259.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 214 152
Vendor Eaton Eaton
Catalog Number GF20BK SGF20BK
Manufacturer Number GF20BK SGF20BK
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664012372 00032664742507
Weight per package 3.8 (lbs/each) 0.39 (lbs/each)
Description GF20BK Etn ST Gfci 20A 125V BK
Eaton Self-Test Gfci, 20A, 125V, Black, Slim Design
SGF20BK Gfci Self Test Duplex 20A 125V BK
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.90 (Each) $25.90 (Each)
Carton/Reel $25.90 (1 Each) $25.90 (1 Each)
Standard Packaging/Reel $259.00 (10 Each) $259.00 (10 Each)
amperage rating - 20A
Voltage Rating - 125V
Description ETN ST GFCI 20A 125V BK GFCI SELF TEST DUPLEX 20A 125V BK
extra long description EWD GF20BK ETN ST GFCI 20A 125V BK EWD SGF20BK GFCI Self Test Duplex 2
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Eaton self-test GFCI, 20A, 125V, Black, Slim design Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Product Type Etn ST Gfci 20A 125V BK Gfci Self Test Duplex 20A 125V BK
Special Features - 20a GFCI
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 2.8230 IN X 2.0100 IN X 4.6350 IN
media - Yes
Brand Eaton Eaton
Manufacturers Part Number GF20BK SGF20BK
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,NOM cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat