Item Comparison: SI1, ESYL25

Item

SI1 - Cable Stacker Si-1 - 3M

SI1
Cable Stacker Si-1

$0.59 Each

$147.50 (250 Each)

QTY:
Each
Add
ESYL25 - Easy-Stack Ylw CBL Stacker, 25PC Bag - Nsi

ESYL25
Easy-Stack Ylw CBL Stacker, 25PC Bag

$10.50 Bag

$10.50 (1 Bags)

QTY:
Bags
Add
Nacogdoches 0 0
All Stores 40,375 51
Vendor 3M Nsi
Catalog Number SI1 ESYL25
Manufacturer Number 7000132935 ES-YL-25
Category Distribution Devices - Cable Hanging MGMT & Accy Unassigned
Classification Fasteners N/A
UNSPSC 39120000 - Electrical equipment and components and supplies 39121718 - Cable splicing kits
UPC/EAN/GTIN 00054007495543 00662381014061
Weight per package 0.0028 (lbs/each) 0.69 (lbs/each)
Description SI1 Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
ESYL25 Easy-Stack Ylw CBL Stacker, 25PC Bag
Easy-Stack Cable Stacker Is Easy to Load and Can Be Installed Quickly For A Variety Of Applications, Increasing Productivity. Cables Are Self-Securing and Snap In Place No Matter What Angle The Fixture Is Mounted-Even Upside Down. Designed For Wire and Cable Management to Handle Wires or Cables Up to 7/16 Inch In Diameter, It Has The Durability and Strength to Be Installed and Re-Installed to Accommodate Change Orders.
Minimum Order QTY 25 Units 1 Unit
Unit/Foot $0.59 (Each) $10.50 (Bag)
Carton/Reel $147.50 (250 Each) $10.50 (1 Bags)
Standard Packaging/Reel $147.50 (250 Each) $10.50 (1 Bags)
Material Polypropylene Plastic
Color White -
Diameter 0.3 in (Round Wire) -
Description CABLE STACKER SI-1 EASY-STACK YLW CBL STACKER, 25PC BAG
extra long description 3M 7000132935 3M™ Cable Stackers NSI ES-YL-25 Easy-Splice H Tap Gel
Features 3M™ Cable Stackers are made of plastic and feature a convenient design that is easy to install. RoHS 2011/65/EU Compliant. Versatile and easy to use, Easy-Stack Cable Stackeris the perfect solution for a variety of applications.Install with a nail, staple or screw into wood or metal studs to increase productivity.
Long Description Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb Easy-Stack Cable Stacker is easy to load and can be installed quickly for a variety of applications, increasing productivity. Cables are self-securing and snap in place no matter what angle the fixture is mounted-even upside down. Designed for wire and cable management to handle wires or cables up to 7/16 inch in diameter, it has the durability and strength to be installed and re-installed to accommodate change orders.
Product Type 3M™ Cable Stackers Easy-Splice H Tap Gel BG
Short Description Cable Stacker, 14/2 to 10/2 (Flat) awg, White -
Special Features Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F -
Compatible Wire Size #14/2 to #10/2 AWG (Flat) -
for use with Cable -
package quantity 25 CT;250 CA -
Standards Met RoHS Compliant;cUL Listed -
Warranty - 1 YEAR
Made in USA yes -
Brand Minnesota Mining (3M) NSi
Manufacturers Part Number SI-1 ES-YL-25
Category Description FASTENERS Fuses & Fuse Accessories
Type Stacker -
minimum qty 25 -
Weight 0.03 lb -
Application centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code -
 
QTY:
Each
Add
QTY:
Bags
Add

Begin Live Chat